RWP26LA - 1G Radiant Screwless Wallplate La

Legrand-Pass & Seymour

  • $5.83 (Each)
  • $5.83 (Each)

  • $34.98 (Per 6)

In-Stock: 4 available locally (Katy, TX) ( change location)
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
RWP26LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP26LA
Description
1G Radiant Screwless Wallplate La
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair With Your Radiant Registered Switch, Dimmer, or Outlet For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007320756 / 0785007320756 / 00785007320756
Weight per unit
0.0867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.83 (Each)
Standard Packaging
$34.98 (Per 6)
Stock Availability
Katy
4 (Check another store)
Houston RDC
0
All Stores
256
Resources
Images
 
 
RWP26LA - Small Image
 
RWP26LA - Large Image
 
RWP26LA - Large Image
 
RWP26LA - Large Image
 
RWP26LA - Large Image
 
RWP26LA - Large Image
 
RWP26LA - Large Image
 
RWP26LA - Large Image
 
RWP26LA - Video
Attachments
 
 
RWP26LA - Specification Sheet
Brochures
 
 
RWP26LA - Brochure
Other Links
 
 
RWP26LA - Other
 
RWP26LA - Other
 
RWP26LA - Other
 
RWP26LA - Other
 
RWP26LA - Other
 
RWP26LA - Other
 
RWP26LA - Other
 
RWP26LA - Other
 
RWP26LA - Other
 
RWP26LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Product Type
Radiant Screwless Wallplate 1G La
Description
1G RADIANT SCREWLESS WALLPLATE LA
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair with your radiant Registered switch, dimmer, or outlet for a completed look that's a step above ordinary.
Construction
Plastic
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
extra long description
P&S RWP26LA RADIANT SCREWLESS WALLP
Features
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair with your radiant Registered switch, dimmer, or outlet for a completed look that's a step above ordinary.
Additional Information
media
Yes
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
cutout
Decorator
Mounting Type
Screwless
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
RWP26LA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007320756
UPC
785007320756
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0867
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, UL514, ETL
Application
Residential/Commercial
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat