S118R - PL BX 1G 18 Cu In W/QC Capt Nail

Legrand-Pass & Seymour

  • $1.57 (Each)
  • $1.57 (Each)

  • $157.46 (Per 100)

In-Stock: 876 available locally (Benton, AR) (change location)
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
S118R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S118R
Description
PL BX 1G 18 Cu In W/QC Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007207002 / 0785007207002 / 00785007207002
Weight per unit
0.1974 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$157.46 (Per 100)
Stock Availability
Benton
876 (Check another store)
Little Rock
43
All Stores
4,848
Resources
Images
 
 
S118R - Large Image
 
S118R - Small Image
 
S118R - Large Image
Specifications Sheets
 
 
S118R - Specification Sheet
Brochures
 
 
S118R - Brochure
Other Links
 
 
S118R - Other
 
S118R - Other
 
S118R - Other
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
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.71 in
Size
3.75 x 2.25 x 2.71
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.2 lb/EA
Features
Single Gang Switch and Outlet Box is durable and an impact-resistant thermoplastic box. Its has innovative extras that cut installation time like the two Quick/Click entries on each end. It has captive mounting nails on each end. 100 pack.
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 18 cu.in
Special Features
Quick/Click Feature Secures Devices Quickly;Captive Mounting Nails
extra long description
P&S S118R PL BX 1G 18 CU IN W/QC CA
Description
PL BX 1G 18 CU IN W/QC CAPT NAIL
Construction
Thermoplastic
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S118R
sub brand
Pass & Seymour
GTIN
00785007207002
UPC
785007207002
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.2 lb/EA
Weight per each
0.1974
Carton
100
Uses, Certifications, and Standards
Capacity
18 cu.in
standard
UL, ROHS, UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat