SP262W - Plastic Wallplate 2G 2SPLEX W/Out Line WH

Legrand-Pass & Seymour

  • $1.66 (Each)
  • $1.66 (Each)

  • $166.22 (Per 100)

  • $332.44 (Per 200)

In-Stock: 3 available locally (Terrell, TX) ( change location)
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
SP262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP262-W
Description
Plastic Wallplate 2G 2SPLEX W/Out Line WH
Wall Plate, 2 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.08721 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680072 / 0785007680072 / 00785007680072
Weight per unit
0.0882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$1.66 (Each)
Standard Packaging
$332.44 (Per 200)
Stock Availability
Terrell
3 (Check another store)
Tyler
0
All Stores
223
Resources
Images
 
 
SP262W - Small Image
 
SP262W - Large Image
Other Links
 
 
SP262W - Other
 
SP262W - Other
 
SP262W - Other
 
SP262W - Other
Attachments
 
 
SP262W - Specification Sheet
Brochures
 
 
SP262W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
2
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.070 in
Descriptions
Construction
Plastic
Description
PLASTIC WALLPLATE 2G 2SPLEX W/OUT LINE WH
Extra Long Description
PAS SP262W PLATE PLASTIC 2G 2SPLEX
Features
Plate Plastic 2gang 2sierraplex Without Line White
Long Description
Wall Plate, 2 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.08721 lb
Product Type
Wall Plate
Short Description
2 Gang, Wall Mount, Wall Plate, White. Decorator
Special Features
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
Additional Information
Cutout
Decorator
Dimensions
5 in
Indoor/Outdoor
Indoor
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP262W
GTIN
00785007680072
UPC
785007680072
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.08721 lb
Weight per each
0.0882
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
Standard
UL, CSA, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 223

Location search:
These alternate items can be purchased instead of SP262W.
Jump To:

Similar Items

Similar items are close alternatives to SP262W, though they may not be 100% alike.

Cross Referenced

These items are similar to SP262W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP262W Bryant Electric 00883778102493
N1302D Bryant Electric n/a
2152W Eaton Wiring Devices 00032664239519
2152W-BOX Eaton Wiring Devices 00032664318207
5152W Eaton Wiring Devices n/a
5152W-BOX Eaton Wiring Devices 00032664492853
30-1020 GC-Waldom Electronics n/a
30-1020-BU GC-Waldom Electronics n/a
HPS20W Hubbell Wiring Device-Kellems n/a
HPS2WA Hubbell Wiring Device-Kellems n/a
MP2620W Hubbell Wiring Device-Kellems n/a
80409-W Leviton 00078477151358
80409-NW Leviton 00078477488508
CW-2-WH Lutron Electronics 00027557692113
81121 Morris 00601986811217
90402 Mulberry 00095327904025
SP262W Legrand Pass & Seymour 00785007680072
TP262-W Legrand Pass & Seymour 00785007275537
COMFP2WC Philips Luminaires n/a
75-2000 Philmore n/a
5500W Raco 00092326101462
FPRDG-W HellermannTyton 00089306219644
FPRDG-2W HellermannTyton n/a

* All prices subject to change.

Begin Live Chat