SPJ26 - PAS

SPJ26 - Ig Jumbo Deco PLT

Legrand-Pass & Seymour

  • $0.54 (for 1 Each)
  • $0.54 (1 Each)
  • $10.80 (20 Each)
  • $54.00 (100 Each)
  • $108.00 (200 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SPJ26
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    SPJ26
    Description
    Ig Jumbo Deco PLT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Plates
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    785007418859 / 00785007418859
    Weight per unit
    0.07 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.54 (1 Each)
    Carton
    $10.80 (20 Each)
    Standard Packaging
    $108.00 (200 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Attachments
     
     
    SPJ26 - Specification Sheet
     
    SPJ26 - Specification Sheet
     
    SPJ26 - Specification Sheet
    Images
     
     
    SPJ26 - Small Image
     
    SPJ26 - Large Image
     
    SPJ26 - Large Image
    Installation Sheets
     
     
    SPJ26 - Installation Sheet
    Other Links
     
     
    SPJ26 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    gang
    1 PH
    insulation
    None IN
    Material
    THERMOPLASTIC
    Material, Color, and Finish
    Color
    BROWN
    Dimensions and Weight
    Thickness
    .30"
    Size
    5" IN
    Descriptions
    Product Type
    PLT PLST JR Jumbo 1G Splex W/O Line
    Description
    IG JUMBO DECO PLT
    Special Features
    Standard size plastic smooth wall plate
    Additional Information
    orientation
    Vertical
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    Manufacturers Part Number
    SPJ26
    sub brand
    Pass & Seymour
    GTIN
    00785007418859
    UPC
    785007418859
    Taxonomies, Classifications, and Categories
    Category Description
    Residential plates
    Type
    Wall Plate
    Packaging
    Weight per each
    0.07
    Carton
    20
    Package
    200
    Uses, Certifications, and Standards
    Application
    Residential/Commercial
    standard
    UL 514
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Houston RDC

    A-L

    Location Stock Available
    View Store
    1 Conroe

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SPJ26

    Type in the slang term you'd like to suggest.

* All prices subject to change.