SS1 - Smooth 302SS 1G Toggle

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $308.74 (Per 100)

  • $617.48 (Per 200)

In-Stock: 20 available locally (Conroe, TX) (change location)
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
SS1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS1
Description
Smooth 302SS 1G Toggle
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, Stainless Steel, Silver, Brushed, 0.12363 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129007 / 0785007129007 / 00785007129007
Weight per unit
0.1394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$617.48 (Per 200)
Stock Availability
Conroe
20 (Check another store)
Houston RDC
209
All Stores
2,957
Resources
Images
 
 
SS1 - Small Image
 
SS1 - Large Image
 
SS1 - Large Image
Brochures
 
 
SS1 - Brochure
Other Links
 
 
SS1 - Other
 
SS1 - Other
 
SS1 - Other
 
SS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, Stainless Steel, Silver, Brushed, 0.12363 lb
Features
Smooth Metal Wall Plate 1gang Toggle 302/304 Stainless Steel
Short Description
1 Gang, Switch, Wall Plate, Stainless Steel
Special Features
This Alloy Contains 18% Chromium and 8% Nickel for Superior Resistance to Corrosion
Description
SMOOTH 302SS 1G TOGGLE
extra long description
P&S SS1 SMOOTH 302SS 1G TOGGLE
Additional Information
Made in USA
yes
dimensions
7.8 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS1
GTIN
00785007129007
UPC
785007129007
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight
0.12363 lb
Weight per each
0.1394
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
standard
cULus, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,957

Location search:

* All prices subject to change.

Begin Live Chat