SS26 - Smooth 302SS 1G Decor

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $308.74 (Per 100)

  • $617.48 (Per 200)

In-Stock: 55 available locally (Bossier City, LA) (change location)
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
SS26
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS26
Description
Smooth 302SS 1G Decor
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129267 / 0785007129267 / 00785007129267
Weight per unit
0.1083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$617.48 (Per 200)
Stock Availability
Bossier City
55 (Check another store)
All Stores
4,426
Resources
Images
 
 
SS26 - Large Image
 
SS26 - Small Image
 
SS26 - Large Image
Attachments
 
 
SS26 - Specification Sheet
Brochures
 
 
SS26 - Brochure
Other Links
 
 
SS26 - Other
 
SS26 - Other
 
SS26 - Other
 
SS26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
302/304 Stainless Steel
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 lb
Features
Smooth Metal Wall Plate 1gang Decorator 302/304 Stainless Steel
Short Description
1 Gang, Switch, Wall Plate, Stainless Steel
Special Features
Custom Punched With Over 300 Opening Style
extra long description
P&S SS26 SMOOTH 302SS 1G DECORATOR
Description
SMOOTH 302SS 1G DECOR
Additional Information
dimensions
2.75 (W) x 4.5 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS26
GTIN
00785007129267
UPC
785007129267
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight
0.1100 lb
Weight per each
0.1083
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
standard
cULus, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,426

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
55 View Store
Shreveport
22 View Store

* All prices subject to change.

Begin Live Chat