TELTVLA - 1 Tele/1 F Type Coax In 1G TP PLT La

Legrand-On-Q

  • $7.44 (Each)
  • $7.44 (Each)

  • $74.38 (Per 10)

  • $371.89 (Per 50)

  • $743.78 (Per 100)

In-Stock: 9 available locally (Siloam Springs, AR ) ( change location)
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
TELTVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTVLA
Description
1 Tele/1 F Type Coax In 1G TP PLT La
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring A Combination F-Type Coaxial Connector and Four-Conductor RJ11 Telephone Jack. This Single Gang Wall Plate Provides Reliable and Secure Connections For Both Coaxial and Telephone Lines. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. Available In A Clean White Finish to Seamlessly Blend With Your Home Decor.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247619 / 0785007247619 / 00785007247619
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.44 (Each)
Carton
$74.38 (Per 10)
Standard Packaging
$371.89 (Per 50)
Stock Availability
Siloam Springs
9 (Check another store)
Springdale
0
All Stores
574
Resources
Other Links
 
 
TELTVLA - Other
Images
 
 
TELTVLA - Small Image
 
TELTVLA - Large Image
Attachments
 
 
TELTVLA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Light Almond
Descriptions
Description
1 TELE/1 F TYPE COAX IN 1G TP PLT LA
Extra Long Description
P&S TPTELTVLA 1 TELE/1 F TYPE COAX
Features
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring a combination F-type coaxial connector and four-conductor RJ11 telephone jack. This single gang wall plate provides reliable and secure connections for both coaxial and telephone lines. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. Available in a clean white finish to seamlessly blend with your home decor.
Long Description
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring a combination F-type coaxial connector and four-conductor RJ11 telephone jack. This single gang wall plate provides reliable and secure connections for both coaxial and telephone lines. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. Available in a clean white finish to seamlessly blend with your home decor.
Product Type
1 Tele/1 F Type Coax In 1G TP PLT La
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPTELTVLA
GTIN
00785007247619
UPC
785007247619
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.12
Carton
10
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat