We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TM811CC - PAS

TM811CC - 15A Deco 2-SP Combo

Pass and Seymour

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TM811CC
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    TM811-CC
    Description
    15A Deco 2-SP Combo
    Decorator Type; Brown Color; Ul 20, Ul (Canada and Us) Approval; Side, Back Wiring; No Wall Plate Included; 120 Vac 15 Ampere 1-Pole Rocker Switch 1 Type; 120 Vac 15 Ampere 1-Pole Rocker Switch 2 Type; Applicable Standard Nema WD-1/WD-6
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Combination Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorator Switches
    UNSPSC
    N/A
    UPC/GTIN
    785007092639 / 00785007092639
    Weight per unit
    0.29 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.00 (1 Each)
    Standard Packaging
    $108.00 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    TM811CC - Specification Sheet
    Images
     
     
    TM811CC - Large Image
     
    TM811CC - Small Image
     
    TM811CC - Small Image
    Attachments
     
     
    TM811CC - Specification Sheet
    Installation Sheets
     
     
    TM811CC - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    BROWN
    Descriptions
    Long Description
    DECORATOR TYPE; BROWN COLOR; UL 20, UL (CANADA AND US) APPROVAL; SIDE, BACK WIRING; NO WALL PLATE INCLUDED; 120 VAC 15 AMPERE 1-POLE ROCKER SWITCH 1 TYPE; 120 VAC 15 AMPERE 1-POLE ROCKER SWITCH 2 TYPE; APPLICABLE STANDARD NEMA WD-1/WD-6
    COMBINATION SWITCH, DECORATOR; 120/277 VAC 15 AMPERE SINGLE POLE ROCKER SWITCH 1; 120/277 VAC 15 AMPERE SINGLE POLE ROCKER SWITCH 2; BROWN; BACK/SIDE WIRING; WALL PLATE NOT INCLUDED; APPLICATION RESIDENTIAL; APPROVAL UL 20, UL (CANADA AND US)
    Product Type
    Combination Switch
    Description
    15A DECO 2-SP COMBO
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Switches
    Additional Information
    Wall Plate Included
    0
    Switch 1 Type
    120/277 VAC 15 AMPERE SINGLE POLE ROCKER
    Switch 2 Type
    120/277 VAC 15 AMPERE SINGLE POLE ROCKER
    Wiring
    BACK/SIDE
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    TradeMaster[R]
    Manufacturers Part Number
    TM811-CC
    GTIN
    00785007092639
    UPC
    785007092639
    Taxonomies, Classifications, and Categories
    Category Description
    DECORATOR SWITCHES
    Type
    DECORATOR
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.29
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Application
    RESIDENTIAL
    Approval
    UL 20, UL (CANADA AND US)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TM811CC

    Type in the slang term you'd like to suggest.

* All prices subject to change.