TM833WCC - PAS

Also in stock

7731WB0X - SW Deco Comb 3WAY/3WAY 15A 120/277V WH - Eaton Wiring Devices
$34.07Each

Eaton Wiring Devices
SW Deco Comb 3WAY/3WAY 15A 120/277V WH


View or Compare

TM833WCC - 15A 2-3W Decor Combo SW

Legrand-Pass & Seymour

  • $33.62 (Each)
  • $33.62 (Each)
  • $403.44 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TM833WCC
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    TM833-WCC
    Description
    15A 2-3W Decor Combo SW
    Combination Switch, Decorator; 120/277 Vac 15 Ampere Three Way Switch 1; 120/277 Vac 15 Ampere Three Way Switch 2; White; Back/Side Wiring; Wall Plate Not Included; Approval Ul 20, Ul (Canada and Us); Trademaster[R] Brand; Applicable Standard Nema WD-1
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Combination Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Switches
    UNSPSC
    N/A
    UPC/GTIN
    785007009255 / 00785007009255
    Weight per unit
    0.31 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $33.62 (Each)
    Carton
    $403.44 (Per 12)
    Standard Packaging
    $33.62 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    1
    Resources
    Images
     
     
    TM833WCC - Small Image
     
    TM833WCC - Large Image
    Specifications Sheets
     
     
    TM833WCC - Specification Sheet
    Installation Sheets
     
     
    TM833WCC - Installation Sheet
    Attachments
     
     
    TM833WCC - Specification Sheet
     
    TM833WCC - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    10131
    Voltage Rating
    120 Volt AC 15 Amp 3-Way Rocker
    Material, Color, and Finish
    Color
    WHITE
    Descriptions
    Product Type
    Combination Switch
    Description
    15A 2-3W DECOR COMBO SW
    Long Description
    COMBINATION SWITCH, DECORATOR; 120/277 VAC 15 AMPERE THREE WAY SWITCH 1; 120/277 VAC 15 AMPERE THREE WAY SWITCH 2; WHITE; BACK/SIDE WIRING; WALL PLATE NOT INCLUDED; APPROVAL UL 20, UL (CANADA AND US); TRADEMASTER[R] BRAND; APPLICABLE STANDARD NEMA WD-1
    DECORATOR COMBO 3W+3W WH CC
    Additional Information
    Decorator
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Switches
    Additional Information
    Charge Weight
    07617458230
    Switch 1 Type
    120/277 VAC 15 AMPERE THREE WAY
    Switch 2 Type
    120/277 VAC 15 AMPERE THREE WAY
    Sound Level
    Applicable Standard NEMA WD1/WD6
    Wiring
    BACK/SIDE
    Wall Plate Included
    NO
    Mounting Type
    No
    Manufacturer Information
    Brand
    Pass and Seymour
    LEGRAND-PASS & SEYMOUR
    TradeMaster[R]
    Manufacturers Part Number
    TM833-WCC
    GTIN
    00785007009255
    UPC
    785007009255
    Taxonomies, Classifications, and Categories
    Category Description
    Residential Switches
    Type
    DECORATOR
    Packaging
    Weight per each
    0.31
    Carton
    12
    Package
    1
    Uses, Certifications, and Standards
    Approval
    UL 20, UL (CANADA AND US)
    Mounting
    UL (Canada and US), UL 20
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TM833WCC

    Type in the slang term you'd like to suggest.

* All prices subject to change.