TP226LA - Trademaster Wallplate 3G 2 Toggle 1 Decor La

Legrand-Pass & Seymour

  • $3.67 (Each)
  • $3.67 (Each)

  • $366.60 (Per 100)

  • $549.90 (Per 150)

In-Stock: 18 available locally (Rogers, AR) ( change location)
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
TP226LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP226-LA
Description
Trademaster Wallplate 3G 2 Toggle 1 Decor La
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.11893 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275445 / 0785007275445 / 00785007275445
Weight per unit
0.1262 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.67 (Each)
Carton
$3.67 (Each)
Standard Packaging
$549.90 (Per 150)
Stock Availability
Rogers
18 (Check another store)
Springdale
40
All Stores
531
Resources
Images
 
 
TP226LA - Small Image
 
TP226LA - Large Image
Other Links
 
 
TP226LA - Other
 
TP226LA - Other
 
TP226LA - Other
 
TP226LA - Other
Attachments
 
 
TP226LA - Specification Sheet
Brochures
 
 
TP226LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
3
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Size
4.7 in
Thickness
0.070 in
Descriptions
Description
TRADEMASTER WALLPLATE 3G 2 TOGGLE 1 DECOR LA
Extra Long Description
PAS TP226LA TRADEMASTER WP 3G 2 TOG
Features
Trademaster Plate 3gang 2toggle 1 Decorator Light Almond
Long Description
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.11893 lb
Product Type
Wall Plate
Short Description
3 Gang, Wall Mount, Wall Plate, Light Almond, 2 Toggle, 1 Duplex
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Additional Information
Cutout
Toggle and Decorator
Dimensions
4.7 in
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Orientation
Horizontal
Package Quantity
1 ct
Standards Met
UL 514;RoHS Compliant;cULus Listed
Wall Plate Type
Decorator, Combination, Toggle Switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP226LA
GTIN
00785007275445
UPC
785007275445
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.11893 lb
Weight per each
0.1262
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP226LA.
Jump To:

Similar Items

Similar items are close alternatives to TP226LA, though they may not be 100% alike.

Cross Referenced

These items are similar to TP226LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ226LA Bryant Electric 00883778118609
2153LA-BOX Eaton Wiring Devices 00032664582714
2173LA Eaton Wiring Devices 00032664582844
PJ226LA Eaton Wiring Devices 00032664579424
2173A Eaton Wiring Devices 00032664556135
NP226LA Hubbell Wiring Device-Kellems 00883778118593
PJ226LA Hubbell Wiring Device-Kellems 00883778313707
80421-T Leviton 00078477277706
PJ226-T Leviton 00078477277386
81313 Morris 00601986813136
SP226LA Legrand Pass & Seymour 00785007191059
TP226LA Legrand Pass & Seymour 00785007275445

* All prices subject to change.

Begin Live Chat