TP262 - Trademaster Wallplate 2G 2 Decor BR

Legrand-Pass & Seymour

  • $1.58 (Each)
  • $1.58 (Each)

  • $158.19 (Per 100)

  • $316.38 (Per 200)

In-Stock: 6 available locally (Brownwood, TX) ( change location)
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
TP262
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP262
Description
Trademaster Wallplate 2G 2 Decor BR
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.07514 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275476 / 0785007275476 / 00785007275476
Weight per unit
0.0766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$1.58 (Each)
Standard Packaging
$316.38 (Per 200)
Stock Availability
Brownwood
6 (Check another store)
DFW RDC
21
All Stores
731
Resources
Images
 
 
TP262 - Small Image
 
TP262 - Large Image
 
TP262 - Large Image
Attachments
 
 
TP262 - Specification Sheet
Other Links
 
 
TP262 - Other
 
TP262 - Other
 
TP262 - Other
 
TP262 - Other
Brochures
 
 
TP262 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
2
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Size
4.7 in
Thickness
0.070 in
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 2G 2 DECOR BR
Extra Long Description
PAS TP262 TRADEMASTER PLATE 2G 2 DE
Features
Trademaster Plate 2gang 2 Decorator Brown
Long Description
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.07514 lb
Product Type
Wall Plate
Short Description
2 Gang, Wall Mount, Wall Plate, Brown, Toggle and Decorator
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Additional Information
Cutout
Decorator
Dimensions
4.75 (W) x 4.6875 (H) in
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
TP262
GTIN
00785007275476
UPC
785007275476
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.07514 lb
Weight per each
0.0766
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP262.
Jump To:

Similar Items

Similar items are close alternatives to TP262, though they may not be 100% alike.

Cross Referenced

These items are similar to TP262 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ262 Bryant Electric 00883778106774
N1202D Bryant Electric n/a
NP262 Bryant Electric 00883778102479
PJ262B Eaton Wiring Devices 00032664579615
2152B Eaton Wiring Devices 00032664239458
2152B-BOX Eaton Wiring Devices 00032664318009
5152B Eaton Wiring Devices n/a
5152B-BOX Eaton Wiring Devices 00032664492754
2152A Eaton Wiring Devices 00032664542206
2152W Eaton Wiring Devices 00032664239519
8832-BR Enerlites 00883951411091
8832-W Enerlites 00883951210595
HPS2 Hubbell Wiring Device-Kellems n/a
NP262AL Hubbell Wiring Device-Kellems 00883778102523
NP262W Hubbell Wiring Device-Kellems 00883778102493
PJ262 Leviton n/a
80409 Leviton 00078477488409
80409-N Leviton 00078477488416
80409-NW Leviton 00078477488508
80409-W Leviton 00078477151358
PJ262-W Leviton 00078477957868
CW-2-BR Lutron Electronics 00027557692151
81122 Morris 00601986811224
91402 Mulberry 00095327914024
TP262 Legrand Pass & Seymour 00785007275476
SP262 Legrand Pass & Seymour 00785007682748
TP262-W Legrand Pass & Seymour 00785007275537

* All prices subject to change.

Begin Live Chat