TP265W - Trademaster Wallplate 5G 5 Decor WH

Legrand-Pass & Seymour

  • $11.57 (Each)
  • $11.57 (Each)

  • $115.71 (Per 10)

  • $1,157.08 (Per 100)

In-Stock: 1 available locally (Bridgeport, TX) ( change location)
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
TP265W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP265-W
Description
Trademaster Wallplate 5G 5 Decor WH
Trademaster Plate 5-Gang 5 Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275742 / 0785007275742 / 00785007275742
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.57 (Each)
Carton
$11.57 (Each)
Standard Packaging
$115.71 (Per 10)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
17
All Stores
216
Resources
Images
 
 
TP265W - Small Image
 
TP265W - Large Image
Other Links
 
 
TP265W - Other
 
TP265W - Other
 
TP265W - Other
 
TP265W - Other
Attachments
 
 
TP265W - Specification Sheet
Brochures
 
 
TP265W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
5
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.7 in
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 5G 5 DECOR WH
Extra Long Description
PAS TP265W TRADEMASTER PLATE 5G 5 D
Features
Trademaster Plate 5-Gang 5 Decorator
Long Description
Trademaster Plate 5-Gang 5 Decorator
Product Type
Trademaster Plate 5G 5 Decor W
Special Features
Molded of rugged, indestructible self extinguishing nylon
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP265-W
GTIN
00785007275742
UPC
785007275742
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP265W.
Jump To:

Similar Items

Similar items are close alternatives to TP265W, though they may not be 100% alike.

Cross Referenced

These items are similar to TP265W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
N1305D Bryant Electric n/a
NP265W Bryant Electric 00883778102738
2165W-BOX Eaton Wiring Devices 00032664320606
2165W Eaton Wiring Devices 00032664994302
PJ265W Eaton Wiring Devices 00032664579868
8835-W Enerlites 00883951210687
HPS5WA Hubbell Wiring Device-Kellems n/a
80423-W Leviton 00078477622087
80423-NW Leviton n/a
CW-5-WH Lutron Electronics 00027557516273
81151 Morris 00601986811514
90405 Mulberry 00095327904056
TP265-W Legrand Pass & Seymour 00785007275742
SP265W Legrand Pass & Seymour 00785007188585

* All prices subject to change.

Begin Live Chat