TP266W - Trademaster Wallplate 6G 6 Decor WH

Legrand-Pass & Seymour

  • $60.55 (Each)
  • $60.55 (Each)

  • $605.54 (Per 10)

  • $6,055.35 (Per 100)

In-Stock: 1 available locally (Enid, OK) ( change location)
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
TP266W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP266-W
Description
Trademaster Wallplate 6G 6 Decor WH
Wall Plate, 6 Gang, 5 (D) X 1.5 (W) X 2.2 (H) In, 0.070 In Thickness, Nylon Material, White, 0.13386 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275810 / 0785007275810 / 00785007275810
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.55 (Each)
Carton
$60.55 (Each)
Standard Packaging
$605.54 (Per 10)
Stock Availability
Enid
1 (Check another store)
Oklahoma City
0
All Stores
24
Resources
Images
 
 
TP266W - Small Image
 
TP266W - Large Image
Other Links
 
 
TP266W - Other
 
TP266W - Other
 
TP266W - Other
 
TP266W - Other
Attachments
 
 
TP266W - Specification Sheet
Brochures
 
 
TP266W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Nylon
Number Of Gangs
6
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
5.5"
Thickness
0.070 in
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 6G 6 DECOR WH
Extra Long Description
PAS TP266W TRADEMASTER PLATE 6G 6 D
Features
Trademaster Plate 6gang 6 Decorator White
Long Description
Wall Plate, 6 gang, 5 (D) x 1.5 (W) x 2.2 (H) in, 0.070 in Thickness, Nylon Material, White, 0.13386 lb
Product Type
Wall Plate
Short Description
6 Gang, Wall Mount, Wall Plate, White
Special Features
Molded Of Rugged;Practically Indestructible Nylon
Additional Information
Cutout
Decorator
Dimensions
5 (D) x 1.5 (W) x 2.2 (H) in
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 CT;10 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP266W
GTIN
00785007275810
UPC
785007275810
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13386 lb
Weight per each
0.138
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP266W.
Jump To:

Similar Items

Similar items are close alternatives to TP266W, though they may not be 100% alike.

Cross Referenced

These items are similar to TP266W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
N1306D Bryant Electric n/a
NP266W Bryant Electric 00883778102813
2166W-BOX Eaton Wiring Devices 32664320903
PJ266W Eaton Wiring Devices 32664579929
2166W Eaton Wiring Devices 00032664216602
8836-W Enerlites 00883951210717
90406 GENERAL ELECTRIC n/a
B87076SP GENERAL ELECTRIC n/a
HPS6WA GENERAL ELECTRIC n/a
NP266W GENERAL ELECTRIC n/a
NP266W Hubbell Wiring Device-Kellems 883778102813
HPS6WA Hubbell Wiring Device-Kellems n/a
80436-W Leviton 78477622384
80436-NW Leviton n/a
CW-6-WH Lutron Electronics 27557516396
81161 Morris 00601986811613
90406 Mulberry 00095327904063
SP266W Legrand Pass & Seymour 785007680195
TP266W Legrand Pass & Seymour 00785007275810
TP266-W Legrand Pass & Seymour 785007275810

* All prices subject to change.

Begin Live Chat