TP2GRY - Trademaster Wallplate 2G 2 Toggle Gy

Legrand-Pass & Seymour

  • $1.51 (Each)
  • $1.51 (Each)

  • $150.83 (Per 100)

  • $301.66 (Per 200)

In-Stock: 2 available locally (New Orleans, LA) ( change location)
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
TP2GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP2-GRY
Description
Trademaster Wallplate 2G 2 Toggle Gy
Trademaster Wall Plate 2-Gang 2toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274097 / 0785007274097 / 00785007274097
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$1.51 (Each)
Standard Packaging
$301.66 (Per 200)
Stock Availability
New Orleans
2 (Check another store)
Baton Rouge
0
All Stores
824
Resources
Images
 
 
TP2GRY - Small Image
 
TP2GRY - Large Image
Other Links
 
 
TP2GRY - Other
 
TP2GRY - Other
 
TP2GRY - Other
 
TP2GRY - Other
Attachments
 
 
TP2GRY - Specification Sheet
Brochures
 
 
TP2GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
2
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5.5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 2G 2 TOGGLE GY
Extra Long Description
PAS TP2GRY TRADEMASTER WP 2G 2 TOGG
Features
Trademaster Wall Plate 2-Gang 2toggle
Long Description
Trademaster Wall Plate 2-Gang 2toggle
Product Type
Trademaster WP 2G 2 Toggle Gry
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
Cutout
Toggle
Indoor/Outdoor
Indoor
Mounting Type
Strap Mounted
Orientation
Vertical
Wall Plate Type
Toggle Switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP2-GRY
GTIN
00785007274097
UPC
785007274097
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.076
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP2GRY.
Jump To:

Similar Items

Similar items are close alternatives to TP2GRY, though they may not be 100% alike.

Cross Referenced

These items are similar to TP2GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP2GY Bryant Electric 00883778101700
5139GY Eaton Wiring Devices 00032664433603
80709-GY Leviton 00078477493595
87009 Leviton 00078477810583
TP2GRY Legrand Pass & Seymour 00785007274097
NPJ2GY Bryant Electric 00883778106002
PJ2GY Eaton Wiring Devices 00032664580192
PJ2-GY Leviton 00078477955802
5139GY-BOX Eaton 00032664752001
P2GY Hubbell Wiring Device-Kellems 00883778312250

* All prices subject to change.

Begin Live Chat