TP8 - Trademaster Wallplate 1G 1 Duplex BR

Legrand-Pass & Seymour

  • $0.48 (Each)
  • $0.48 (Each)

  • $11.88 (Per 25)

  • $47.51 (Per 100)

  • $118.78 (Per 250)

In-Stock: 25 available locally (Russellville, AR) (change location)
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
TP8
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP8
Description
Trademaster Wallplate 1G 1 Duplex BR
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Brown, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274493 / 0785007274493 / 00785007274493
Weight per unit
0.0526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$11.88 (Per 25)
Standard Packaging
$118.78 (Per 250)
Stock Availability
Russellville
25 (Check another store)
Little Rock
145
All Stores
6,491
Resources
Images
 
 
TP8 - Small Image
 
TP8 - Large Image
 
TP8 - Large Image
Brochures
 
 
TP8 - Brochure
Other Links
 
 
TP8 - Other
 
TP8 - Other
 
TP8 - Other
 
TP8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Brown, 0.0500 lb
Features
Trademaster Wall Plate 1gang 1duplex Brow
Short Description
1 Gang, Switch, Wall Plate, Brown
Construction
Plastic
extra long description
P&S TP8 TRADEMASTER WP 1G 1 DUPLEX
Description
TRADEMASTER WALLPLATE 1G 1 DUPLEX BR
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP8
GTIN
00785007274493
UPC
785007274493
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0500 lb
Weight per each
0.0526
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,491

Location search:

* All prices subject to change.

Begin Live Chat