TP80R - Trademaster Wallplate 1G Duplex or

Legrand-Pass & Seymour

  • $0.89 (Each)
  • $0.89 (Each)

  • $88.96 (Per 100)

  • $222.40 (Per 250)

In-Stock: 10 available locally (Kansas City - North, MO) ( change location)
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
TP80R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP8-OR
Description
Trademaster Wallplate 1G Duplex or
Duplex Receptacle Openings, 1-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276213 / 0785007276213 / 00785007276213
Weight per unit
0.0526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.89 (Each)
Carton
$0.89 (Each)
Standard Packaging
$222.40 (Per 250)
Stock Availability
Kansas City - North
10 (Check another store)
Lenexa
180
All Stores
857
Resources
Images
 
 
TP80R - Small Image
 
TP80R - Large Image
Brochures
 
 
TP80R - Brochure
Other Links
 
 
TP80R - Other
 
TP80R - Other
 
TP80R - Other
 
TP80R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
extra long description
P&S TP8OR TRADEMASTER WALL PLATE 1G
Product Type
Trademaster Wall Plate 1G Duplex or
Description
TRADEMASTER WALLPLATE 1G DUPLEX OR
Long Description
Duplex Receptacle Openings, 1-Gang
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Features
Duplex Receptacle Openings, 1-Gang
Additional Information
indoor/outdoor
Indoor
Wall Plate Type
Duplex Receptacle
cutout
Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP8-OR
GTIN
00785007276213
UPC
785007276213
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0526
Carton
1
Package
250
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP80R.
Jump To:

Cross Referenced

These items are similar to TP80R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP8OIG Bryant Electric 00883778111006
IG5132RN Eaton Wiring Devices n/a
80703-IG Leviton 00078477309933
TP8-OR Legrand Pass & Seymour 00785007276213
P8OR GENERAL ELECTRIC n/a
2131 Eaton Wiring Devices n/a
2131B Eaton Wiring Devices n/a
2131B-BOX Eaton Wiring Devices 00032664155000
2132 Eaton Wiring Devices n/a
2132A Eaton Wiring Devices 00032664563690
2132LA Eaton Wiring Devices n/a
8821-A Enerlites 00883951210397
8821-BK Enerlites 00883951413590
8821-BR Enerlites 00883951413583
8821-LA Enerlites 00883951413576
8821-O Enerlites 00883951413606
8821-R Enerlites 00883951410872
NP8 Hubbell Wiring Device-Kellems 00883778102073
NP8AL Hubbell Wiring Device-Kellems 00883778102127
NP8BK Hubbell Wiring Device-Kellems 00883778102110
NP8LA Hubbell Wiring Device-Kellems 00883778118357
80703 Leviton 00078477205273
TP8 Legrand Pass & Seymour 00785007274493
TP8-BK Legrand Pass & Seymour 00785007274509
TP8-LA Legrand Pass & Seymour 00785007274530
TP8-RED Legrand Pass & Seymour 00785007274547

* All prices subject to change.

Begin Live Chat