TP80R - Trademaster Wallplate 1G Duplex or

Legrand-Pass & Seymour

  • $0.89 (Each)
  • $0.89 (Each)

  • $88.96 (Per 100)

  • $222.40 (Per 250)

In-Stock: 163 available locally (Rogers, AR) (change location)
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
TP80R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP8-OR
Description
Trademaster Wallplate 1G Duplex or
Duplex Receptacle Openings, 1-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276213 / 0785007276213 / 00785007276213
Weight per unit
0.0526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.89 (Each)
Carton
$0.89 (Each)
Standard Packaging
$222.40 (Per 250)
Stock Availability
Rogers
163 (Check another store)
Springdale
47
All Stores
939
Resources
Images
 
 
TP80R - Small Image
 
TP80R - Large Image
Brochures
 
 
TP80R - Brochure
Other Links
 
 
TP80R - Other
 
TP80R - Other
 
TP80R - Other
 
TP80R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
extra long description
P&S TP8OR TRADEMASTER WALL PLATE 1G
Product Type
Trademaster Wall Plate 1G Duplex or
Description
TRADEMASTER WALLPLATE 1G DUPLEX OR
Long Description
Duplex Receptacle Openings, 1-Gang
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Features
Duplex Receptacle Openings, 1-Gang
Additional Information
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP8-OR
GTIN
00785007276213
UPC
785007276213
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0526
Carton
1
Package
250
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 939

Location search:

* All prices subject to change.

Begin Live Chat