TPCATV - F Type Coax Connector W/TP Wallplate

Legrand-On-Q

  • $4.03 (Each)
  • $4.03 (Each)

  • $402.54 (Per 100)

In-Stock: 1 available locally (Athens, TX ) ( change location)
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
TPCATV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV
Description
F Type Coax Connector W/TP Wallplate
Communication Device, 1 Gang, Brown, 0.09987 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247503 / 0785007247503 / 00785007247503
Weight per unit
0.0956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$4.03 (Each)
Standard Packaging
$402.54 (Per 100)
Stock Availability
Athens
1 (Check another store)
Tyler
30
All Stores
202
Resources
Images
 
 
TPCATV - Large Image
 
TPCATV - Small Image
 
TPCATV - Large Image
Attachments
 
 
TPCATV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Material, Color, and Finish
Color
Brown
Finish
Matte
Descriptions
Description
F TYPE COAX CONNECTOR W/TP WALLPLATE
Extra Long Description
P&S TPCATV F TYPE COAX CONNECTOR W/
Features
Single gang, F type coax connector with wall plate. Brown.
Long Description
Communication Device, 1 Gang, Brown, 0.09987 lb
Product Type
Communication Device
Short Description
Communication Device, 1-Coax, 1G, Brown, Nickel Plated Steel
Special Features
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end
Additional Information
Made In USA
yes
Package Quantity
100 PK
Standards Met
cULus Listed
Wall Plate Type
Preconfigured, Coaxial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATV
GTIN
00785007247503
UPC
785007247503
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight
0.09987 lb
Weight per each
0.0956
Carton
1
Package
100
Uses, Certifications, and Standards
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat