TPCATVBK - F Type Coax Connector W/TP Plate BK

Legrand-On-Q

  • $3.69 (Each)
  • $3.69 (Each)

  • $368.64 (Per 100)
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
TPCATVBK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVBK
Description
F Type Coax Connector W/TP Plate BK
1 GHZ F-Coupler Wall Plate, Black (M10)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247541 / 00785007247541
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$3.69 (Each)
Standard Packaging
$368.64 (Per 100)
Resources
Images
 
 
TPCATVBK - Large Image
 
TPCATVBK - Small Image
Attachments
 
 
TPCATVBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
gang
1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
.40
Size
6"
Descriptions
extra long description
OnQ TPCATVBK F TYPE COAX CONNECTOR
Description
F TYPE COAX CONNECTOR W/TP PLATE BK
Product Type
F Type Coax Connector W/TP Plate BK
Long Description
1 GHz F-Coupler Wall Plate, Black (M10)
Special Features
F type w/one coaxial connector, mar resistant wall plate, fits standard size single gang, nickel plate steel
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATVBK
sub brand
On-Q
GTIN
00785007247541
UPC
785007247541
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Communication Device
Packaging
Weight per each
0.101
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Other;Wall
Application
Residential/Commercial
standard
UL 1863
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat