TPCATVLA - F Type Coax Connector W/TP Wallplate La

Legrand-On-Q

  • $3.83 (Each)
  • $3.83 (Each)

  • $38.34 (Per 10)

  • $383.37 (Per 100)

In-Stock: 19 available locally (Bentonville, AR) (change location)
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
TPCATVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVLA
Description
F Type Coax Connector W/TP Wallplate La
Communication Device, 1 Gang, Light Almond, 0.09987 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247510 / 0785007247510 / 00785007247510
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.83 (Each)
Carton
$38.34 (Per 10)
Standard Packaging
$383.37 (Per 100)
Stock Availability
Bentonville
19 (Check another store)
Springdale
2
All Stores
1,131
Resources
Images
 
 
TPCATVLA - Small Image
 
TPCATVLA - Large Image
 
TPCATVLA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1.0
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Size
4.7 in
Thickness
0.35
Descriptions
extra long description
OnQ TPCATVLA F TYPE COAX CONNECTOR
Product Type
Communication Device
Long Description
Communication Device, 1 Gang, Light Almond, 0.09987 lb
Features
Single gang, f type coax connector with wall plate. Light Almond.
Short Description
Communication Device, 1-Coax, 1G, Light Almond, Nickel Plated Steel
Special Features
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end
Description
F TYPE COAX CONNECTOR W/TP PLATE LA
Additional Information
package quantity
100 PK
Standards Met
cULus Listed
Made in USA
yes
Wall Plate Type
Preconfigured, Coaxial
Manufacturer Information
Manufacturers Part Number
TPCATVLA
Brand
Pass and Seymour
GTIN
00785007247510
UPC
785007247510
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.09987 lb
Weight per each
0.101
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CULUS, UL 514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat