WIUC10CL - PAS

Also in stock

WPB242 - 2G WP Gray Box - Four 1/2" Holes - 30 Cu In - Pass & Seymour/Legrand
$961.16Per 100 Each

Pass & Seymour/Legrand
2G WP Gray Box - Four 1/2" Holes - 30 Cu In


View or Compare

WIUC10CL - 1G While In Use, Clear Cover

Pass and Seymour

  • $10.91 (for 1 Each)
  • $10.91 (1 Each)
  • $1,090.93 (100 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WIUC10CL
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    WIUC10-CL
    Description
    1G While In Use, Clear Cover
    Weatherproof While-In Use Cover, Polycarbonate Material; Clear Finish; 5.34 Inch; 7.4 Inch; 4 Inch; (1) Receptacle Configuration; 1 Gang(S); Ul (Canada and Us) Approval; Box Mounting; Nema 3R Enclosure; Horizontal/Vertical Mounting Position
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Weatherproof Boxes & Covers
    UNSPSC
    39121304 - Electrical box covers
    UPC/GTIN
    785007037005 / 00785007037005
    Weight per unit
    0.69 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $10.91 (1 Each)
    Carton
    $10.91 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    WIUC10CL - Specification Sheet
    Images
     
     
    WIUC10CL - Large Image
     
    WIUC10CL - Small Image
    Attachments
     
     
    WIUC10CL - Specification Sheet
     
    WIUC10CL - Specification Sheet
    Installation Sheets
     
     
    WIUC10CL - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Gangs
    1 PH
    Material
    POLYCARBONATE
    Material, Color, and Finish
    Finish
    Clear
    Dimensions and Weight
    Depth
    4 INCH
    Width
    5.34 INCH
    Height
    7.4 INCH
    Descriptions
    Product Type
    Weatherproof While-In Use Cover
    Description
    1G WHILE IN USE, CLEAR COVER
    Commodity Description
    WALL PLATES & COVERS
    Long Description
    WEATHERPROOF WHILE-IN USE COVER, POLYCARBONATE MATERIAL; CLEAR FINISH; 5.34 INCH; 7.4 INCH; 4 INCH; (1) RECEPTACLE CONFIGURATION; 1 GANG(S); UL (CANADA AND US) APPROVAL; BOX MOUNTING; NEMA 3R ENCLOSURE; HORIZONTAL/VERTICAL MOUNTING POSITION
    Additional Information
    Mounting Position
    HORIZONTAL/VERTICAL
    Lid Type
    STANDARD LID
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    PASS & SEYMOUR INC WIRING DEVICES & ACCESSORIES
    Manufacturers Part Number
    WIUC10-CL
    GTIN
    00785007037005
    UPC
    785007037005
    Taxonomies, Classifications, and Categories
    Category Description
    WEATHERPROOF BOXES & COVERS
    Availability
    Manufacturer Status
    Non-Stock
    Status
    Inactive
    Packaging
    Weight per each
    0.69
    Carton
    1
    Uses, Certifications, and Standards
    Configuration
    (1) RECEPTACLE
    Mounting
    BOX
    Enclosure
    NEMA 3R
    Approval
    UL (CANADA AND US)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for WIUC10CL.

    Similar Items

    Listed below you'll find similar and potential substitutes for WIUC10CL.
    • MM410C - 1G 2-3/4" Wiu CVR - Hubbell--Raco
      View Larger

      MM410C - Hubbell--Raco

      Single Gang In Use Bubble Cover

      • MFR Part #: MM400C-B
      • Nacogdoches Availability: 0 Each
      • Total Availability: 8,623 Each
      • Manufacturer: Hubbell--Raco
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($126.10) ·

      Book Price
      $12.61
      Per Each

    • WPB242 - 2G WP Gray Box - Four 1/2" Holes - 30 Cu In - Pass & Seymour/Legrand
      View Larger

      WPB242 - Pass & Seymour/Legrand

      Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea

      • MFR Part #: WPB242
      • Nacogdoches Availability: 13 Each
      • Total Availability: 253 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($9.61) ·

      Book Price
      $961.16
      Per 100 Each

    • WIUC10SC - 1G While In Use, Shallow Clear Cover - Pass & Seymour/Legrand
      View Larger

      WIUC10SC - Pass & Seymour/Legrand

      Weatherproof While-In Use Cover, Polycarbonate Material; Clear Finish; 5.34 Inch; 7.4 Inch; 3 Inch; (1) Receptacle Configuration; 1 Gang(S); Ul (Canada and Us) Approval; Box Mounting; Nema 3R Enclosure; Horizontal/Vertical Mounting Position

      • MFR Part #: WIUC10-SC
      • Nacogdoches Availability: 0 Each
      • Total Availability: 25 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 14 Each ($154.00) ·

      Book Price
      $1,100.00
      Per 100 Each

    • WIU1 - Cover While In Use Weatherbox 1G Gy - Eaton Wiring Devices
      View Larger

      WIU1 - Eaton Wiring Devices

      Cover While In Use Weatherbox 1G Gy

      • MFR Part #: WIU-1
      • Nacogdoches Availability: 0 Each
      • Total Availability: 62 Each
      • Manufacturer: Eaton Wiring Devices
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $22.71
      Per Each

    • WIU1 - Cover While In Use Weatherbox 1G Gy - Eaton Wiring Devices
      View Larger

      WIU1 - Eaton Wiring Devices

      Cover While In Use Weatherbox 1G Gy

      • MFR Part #: WIU-1
      • Nacogdoches Availability: 0 Each
      • Total Availability: 62 Each
      • Manufacturer: Eaton Wiring Devices
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $22.71
      Per Each

    • WIUC10CL - 1G While In Use, Clear Cover - Pass & Seymour/Legrand
      View Larger

      WIUC10CL - Pass & Seymour/Legrand

      Weatherproof While-In Use Cover, Polycarbonate Material; Clear Finish; 5.34 Inch; 7.4 Inch; 4 Inch; (1) Receptacle Configuration; 1 Gang(S); Ul (Canada and Us) Approval; Box Mounting; Nema 3R Enclosure; Horizontal/Vertical Mounting Position

      • MFR Part #: WIUC10-CL
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($10.91) ·

      Book Price
      $1,090.93
      Per 100 Each

    Cross-Referenced Items

    • 4961 - Eaton Wiring Devices
    • TP7240 - Eaton Wiring Devices GTIN: 00786189072402
    • IUC1V-D - Enerlites GTIN: 00883951414665
    • RW57750 - Hubbell Wiring Device-Kellems GTIN: 00883778119583
    • WP826MPHI - Hubbell Wiring Device-Kellems
    • 5976-CL - Leviton GTIN: 00078477868607
    • WIUC10-CL - Legrand Pass & Seymour GTIN: 00785007037005
    • RW57400 - Bryant Electric GTIN: 00883778303784
    • WIU-1 - Eaton Wiring Devices GTIN: 00032664644498
    • 5996-CL - Leviton
    • WP1010CWP1010HCWP1110C - Intermatic
    • WIU-1UD - Orbit Industries GTIN: 00835243008694
    • MM510C - Raco GTIN: 00092326102148

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WIUC10CL

    Type in the slang term you'd like to suggest.

* All prices subject to change.