WP3460IV - Cat 6 RJ45 T568 A/B Conn Iv (M20)

Legrand-On-Q

  • $8.17 (Each)
  • $8.17 (Each)

  • $163.40 (Per 20)

  • $980.40 (Per 120)

In-Stock: 4 available locally (Burleson, TX) ( change location)
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
WP3460IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460-IV
Description
Cat 6 RJ45 T568 A/B Conn Iv (M20)
Ensure High-Performance Network Connections With This Cat 6 RJ45 Keystone Connector In Ivory. The Standard Rca Front Jack Connects to CAT5, CAT5E, or CAT6 Cables Terminated With RJ-45 Plugs. The Vertical Design Makes Punchdown Termination Easy, While Rear Retention Caps Ensure Secure Wire Connections. It Meets Category 6 Standards Described In Tia/Eia-568-B.2.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024385 / 00804428024385
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.17 (Each)
Carton
$163.40 (Per 20)
Standard Packaging
$980.40 (Per 120)
Stock Availability
Burleson
4 (Check another store)
DFW RDC
0
All Stores
69
Resources
Images
 
 
WP3460IV - Small Image
 
WP3460IV - Large Image
Other Links
 
 
WP3460IV - Other
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
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
0.87?x0.67?x1.29?
Descriptions
extra long description
OnQ WP3460IV CAT 6 RJ45 T568 A/B CN
Product Type
Cat 6 RJ45 T568 A/B CNCTR Iv (M20)
Features
Ensure high-performance network connections with this Cat 6 RJ45 Keystone Connector in ivory. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design makes punchdown termination easy, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Description
CAT 6 RJ45 T568 A/B CONN IV (M20)
Long Description
Ensure high-performance network connections with this Cat 6 RJ45 Keystone Connector in ivory. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design makes punchdown termination easy, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Special Features
Creates an Ethernet port. Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. Rear retention caps ensure secure wire termination. Vertical design for easy punchdown termination. T568 and T568B wiring labels included. Meets Category 6 desc
Additional Information
cutout
Cat6 RJ45 Punchdown
orientation
Vertical
Manufacturer Information
Brand
legrand
Manufacturers Part Number
WP3460-IV
GTIN
00804428024385
UPC
804428024385
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Insert
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WP3460IV.
Jump To:

Cross Referenced

These items are similar to WP3460IV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ6I Bryant Electric 00883778500206
5546-6V Eaton Wiring Devices 00032664662089
HXJ6EI Hubbell Wiring Device-Kellems 00662620825267
61110-RI6 Leviton 00078477144572
CJ688TGEI Panduit 00074983395477
WP3460-IV Legrand Pass & Seymour 00804428024385

* All prices subject to change.

Begin Live Chat