WP3460LA - Cat 6 RJ45 T568 A/B Conn La (M20)

Legrand-On-Q

  • $8.42 (Each)
  • $8.42 (Each)

  • $168.40 (Per 20)

  • $1,010.40 (Per 120)

In-Stock: 1 available locally (Stephenville, TX) ( change location)
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
WP3460LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460-LA
Description
Cat 6 RJ45 T568 A/B Conn La (M20)
Optimize Your Network Setup With This Cat 6 RJ45 Keystone Connector In Light Almond. Designed For Use In All Keystone Wall Plates, It Features A Standard Rca Front Jack That Connects to CAT5, CAT5E, or CAT6 Cables Terminated With RJ-45 Plugs. The Vertical Design Simplifies Punchdown Termination, and Rear Retention Caps Ensure Secure Wire Connections.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
804428024378 / 0804428024378 / 00804428024378
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.42 (Each)
Carton
$168.40 (Per 20)
Standard Packaging
$1,010.40 (Per 120)
Stock Availability
Stephenville
1 (Check another store)
DFW RDC
35
All Stores
153
Resources
Images
 
 
WP3460LA - Small Image
 
WP3460LA - Large Image
Attachments
 
 
WP3460LA - Specification Sheet
Other Links
 
 
WP3460LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
RJ45 Female
Current Rating
1.5 (@ 20 degrees C)
Material, Color, and Finish
Color
Light Almond
Contact Material
Phosphor bronze alloy with 50 µin gold-plating over 100 µin nickel
Finish
Molded plastic chemically etched with diamond core finish
Dimensions and Weight
Size
063 x 0.87 x 1.26 (16 x 22 x 32)
Descriptions
Description
CAT 6 RJ45 T568 A/B CONN LA (M20)
Extra Long Description
OnQ WP3460LA CAT 6 RJ45 T568 A/B CN
Features
Optimize your network setup with this Cat 6 RJ45 Keystone Connector in light almond. Designed for use in all Keystone Wall Plates, it features a standard RCA front jack that connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, and rear retention caps ensure secure wire connections.
Long Description
Optimize your network setup with this Cat 6 RJ45 Keystone Connector in light almond. Designed for use in all Keystone Wall Plates, it features a standard RCA front jack that connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, and rear retention caps ensure secure wire connections.
Product Type
Cat 6 RJ45 T568 A/B CNCTR La (M20)
Special Features
Keyed, Cat 6, RJ45, Keystone connector
Additional Information
Cable Type
CAT6
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3460-LA
GTIN
00804428024378
UPC
804428024378
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 6 Keystone Insert
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
Application
Residential
Environmental Conditions
0 to 93% (relative humidity, non-condensing)
Mounting
Keystone opening
Nema Rating
0.63 x 0.87 x 1.26
Standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Temperature Rating
14 to 140 F (-10 to 60 C)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 153

Location search:

Distribution Centers

Location Stock Available
Nacogdoches
13 View Store
Tyler
98 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of WP3460LA.
Jump To:

Cross Referenced

These items are similar to WP3460LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ6LA Bryant Electric 00883778504181
5546-6LA Eaton Wiring Devices 00032664662065
HXJ6LA Hubbell Wiring Device-Kellems 00662620284996
61110-RT6 Leviton 00078477600849
WP3460-LA Legrand Pass & Seymour 00804428024378
1078F6AL GENERAL ELECTRIC n/a
203416LA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat