WPB33 - Weather Proof Box 1G 3 Hole 3/4

Legrand-Pass & Seymour

  • $5.76 (Each)
  • $5.76 (Each)

  • $69.08 (Per 12)

  • $575.64 (Per 100)

In-Stock: 13 available locally (Hereford, TX) (change location)
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
WPB33
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB33
Description
Weather Proof Box 1G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116519 / 0785007116519 / 00785007116519
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Carton
$5.76 (Each)
Standard Packaging
$69.08 (Per 12)
Stock Availability
Hereford
13 (Check another store)
Amarillo
177
All Stores
3,338
Resources
Images
 
 
WPB33 - Small Image
 
WPB33 - Large Image
 
WPB33 - Large Image
Brochures
 
 
WPB33 - Brochure
Other Links
 
 
WPB33 - Other
 
WPB33 - Other
 
WPB33 - Other
 
WPB33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Length
4.63 in
Width
2.86 in
Height
2.09 in
Size
4.63 x 2.86 x 2.09
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA
Features
Weatherproof 1 Gang Box, 3 Hole 3/4", 18.5 Cu. In., Gray (1 Hole Each End, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 18.5 cu. in, Gray, 1 Gang
Special Features
Single Gang Weatherproof Box
extra long description
P&S WPB33 WP BOX 1G 3 HOLE 3/4
Description
WEATHER PROOF BOX 1G 3 HOLE 3/4
Construction
18.5
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
3/4 in
Number of Knockouts
3
Mounting Type
Screw Mount
Number of Outlets
1
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
12 CT
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB33
sub brand
Pass & Seymour
GTIN
00785007116519
UPC
785007116519
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.64 lb/EA
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Capacity
18.5 cu.in
Application
Interior;Exterior
standard
CSA, UL, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,338

Location search:

* All prices subject to change.

Begin Live Chat