WPB332 - Weather Proof Box 2G 3 Hole 3/4

Legrand-Pass & Seymour

  • $17.55 (Each)
  • $17.55 (Each)

  • $87.75 (Per 5)

  • $1,754.94 (Per 100)

In-Stock: 20 available locally (Greenville, TX) ( change location)
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
WPB332
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB332
Description
Weather Proof Box 2G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116526 / 0785007116526 / 00785007116526
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.55 (Each)
Carton
$17.55 (Each)
Standard Packaging
$87.75 (Per 5)
Stock Availability
Greenville
20 (Check another store)
Tyler
55
All Stores
1,073
Resources
Images
 
 
WPB332 - Large Image
 
WPB332 - Small Image
 
WPB332 - Large Image
Other Links
 
 
WPB332 - Other
 
WPB332 - Other
 
WPB332 - Other
Attachments
 
 
WPB332 - Specification Sheet
Brochures
 
 
WPB332 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Finish
Powder Paint
Dimensions and Weight
Height
2.24 in
Length
4.50 in
Width
4.50 in
Descriptions
Description
WEATHER PROOF BOX 2G 3 HOLE 3/4
Extra Long Description
PAS WPB332 WP BOX 2G 3 HOLE 3/4
Features
Weatherproof 2 Gang Box, 3 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes
Special Features
Two Gang Weatherproof Box
Additional Information
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Knockout Size
3/4 in
Mounting Type
Screw Mount
Number Of Knockouts
3
Number Of Outlets
2
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB332
Sub Brand
Pass & Seymour
GTIN
00785007116526
UPC
785007116526
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
1.05 lb/EA
Weight per each
1.048
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Interior;Exterior
Capacity
30.5 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB332.
Jump To:

Similar Items

Similar items are close alternatives to WPB332, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB332 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WSM275 Appleton Electric 00687855030040
RB53410 Bryant Electric 00781786534100
TP7090 Eaton Crouse-Hinds 00786189070903
2GM73-GY Leviton 00078477810033
TGB75-3 Madison Electric 00784297002922
36220 Morris 00601986362207
30236 Mulberry 00095327302364
2B75-3 Orbit Industries 00835243005891
2B75-2 Orbit Industries n/a
WPB332 Legrand Pass & Seymour 00785007116526
PT-14 Producto Electric Corp. 00785244414003
LT14 Perfect Line n/a
5341-0 Raco 00050169534106
DB375S Raco 00092326110129
BD3-3/4 RAB Lighting 00019813905204
TGB-75V Teddico-BWF 00087115190161
2IH3-2 Thomas & Betts 00042269394223
R166 Thomas & Betts 00785055211372
LT14 Thomas & Betts n/a
S405E Thomas & Betts 00042269651302
WPB2-3 Thomas & Betts Conduit n/a
XWB8 Topaz n/a
WB2375 Topaz 00751338818859

* All prices subject to change.

Begin Live Chat