14FWUSSZJ - 1/4 (3/4 Od) Flat Washer Uss Zinc

Peco Fasteners

  • $12.80 (Per 100)
  • $0.13 (Each)

  • $12.80 (Per 100)

  • $307.20 (Per 2,400)

In-Stock: 104,400 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14FWUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14FWUSSZJ
Description
1/4 (3/4 Od) Flat Washer Uss Zinc
Flat Washer, Steel, Zinc Plated, Uss Thread Type, 1/4 In (Id);3/4 In (Od) Diameter, 1/16 In Thickness, 1/4 In Inside, 3/4 In Outside Diameter, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
705591962422 / 00705591962422
Weight per unit
0.0067 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.80 (Per 100)
Standard Packaging
$307.20 (Per 2,400)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
104,400
Resources
Images
 
 
14FWUSSZJ - Small Image
 
14FWUSSZJ - Large Image
Attachments
 
 
14FWUSSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID);3/4 in (OD)
Thickness
1/16 in
Descriptions
Description
1/4 (3/4 OD) FLAT WASHER USS ZINC
Extra Long Description
PECO 14FWUSSZJ 1/4 (3/4 OD) FLAT WA
Long Description
Flat Washer, Steel, Zinc Plated, USS Thread Type, 1/4 in (ID);3/4 in (OD) Diameter, 1/16 in Thickness, 1/4 in Inside, 3/4 in Outside Diameter, 0.67 lb
Product Type
Flat Washer
Short Description
Flat Washer, Steel, Zinc Plated, 1/4 in (ID);3/4 in (OD)
Additional Information
Head Style
Flat
Inside Diameter
1/4 in
Outside Diameter
3/4 in
Package Quantity
12 PK/CT;100 PK
Thread Type
USS
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14FWUSSZJ
GTIN
00705591962422
UPC
705591962422
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
USS Flat Washer
Availability
Minimum Qty
100
Packaging
Weight
0.67 lb
Weight per each
0.0067
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 104,400

Location search:

Greater West Monroe Area

Location Stock Available

* All prices subject to change.

Begin Live Chat