TPSDS12X6 - 1/2 X 6 X 4 SDS Plus Hammer Drill Bit

Peco Fasteners

  • $22.36 (Each)
  • $22.36 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPSDS12X6
Manufacturer
Peco Fasteners
Manufacturer's Part Number
TPSDS-12X6
Description
1/2 X 6 X 4 SDS Plus Hammer Drill Bit
Peco Fasteners 1/2 X 6 X 4 SDS Plus Hammer Drill Bit
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
705591873087 / 00705591873087
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.36 (Each)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
TPSDS12X6 - Large Image
 
TPSDS12X6 - Small Image
Attachments
 
 
TPSDS12X6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2 X 6 X 4 SDS PLUS HAMMER DRILL BIT
Extra Long Description
PECO TPSDS-12X6 1/2X6 SDS PLUS HAMM
Long Description
PECO FASTENERS 1/2 X 6 X 4 SDS PLUS HAMMER DRILL BIT
Product Type
1/2X6 SDS Plus Hammer Drill Bit 87308
Additional Information
Number Of Pieces
1
Shank Size
1/2x6
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
TPSDS-12X6
GTIN
00705591873087
UPC
705591873087
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
carbide rotary
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Application
Use In Brick, Concrete, Tile, Slate, & Cinder Block
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store
San Antonio RDC
2 View Store

A-L

Location Stock Available
Cedar Park
1 View Store

* All prices subject to change.

Begin Live Chat