EM3589 - 3/4 HP 1075 RPM 3 SPD 115V Blower MTR Shaft 1/2"X4

PEM

  • $188.68 (Each)
  • $188.68 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM3589
Manufacturer's Part Number
D6066
Description
3/4 HP 1075 RPM 3 SPD 115V Blower MTR Shaft 1/2"X4
60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 115 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 18 Pound Weight; 3/4 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 10.2/7.3/4.5 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing Type Ba
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Generic Havcr Motors
UNSPSC
26101105 - Heating and cooling system motor AC
UPC/GTIN
786674019523 / 00786674019523
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4 HP 1075 RPM 3 SPD 115V BLOWER MTR SHAFT 1/2"X4
Product Type
Capacitor Start Motor
Long Description
60 HERTZ FREQUENCY RATING; UL, CSA APPROVAL; DIRECT DRIVE FAN AND BLOWER APPLICATION; 115 VOLT AC 1-PHASE VOLTAGE RATING; RESILIENT RING, EXTENDED STUD MOUNTING; 18 POUND WEIGHT; 3/4 HP POWER RATING; 1075 RPM SPEED RATING; OAO ENCLOSURE TYPE; ROLLED STEEL FRAME MATERIAL; B INSULATION CLASS; 10.2/7.3/4.5 AMP MOTOR FLA; YES REVERSIBLE; 3 SPEED(S); 1 SERVICE FACTOR; 48 NEMA FRAME SIZE; ECONOMASTER[R] BRAND; TYPE INDUCTION RUN, PERMANENT SPLIT CAPACITOR; SHAFT TYPE FLAT; ORIENTATION HORIZONTAL; BEARING TYPE BA
Manufacturer Information
Manufacturers Part Number
D6066
GTIN
00786674019523
UPC
786674019523
Taxonomies, Classifications, and Categories
Category Description
Generic HAVCR Motors
Packaging
Weight per each
19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Ennis
1 View Store
Gainesville
1 View Store

M-Z

Location Stock Available
Mineral Wells
2 View Store

* All prices subject to change.

Begin Live Chat