EM3728 - 1/4 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6

PEM

  • $136.56 (Each)
  • $136.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM3728
Manufacturer's Part Number
87256001
Description
1/4 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6
60 Hertz Frequency Rating; Ul, Csa Approval; Condenser Fan Application; 208 to 230 Volt Ac 1-Phase Voltage Rating; Extended Stud Mounting; 11 Pound Weight; 1/4 HP Power Rating; 1075 RPM Speed Rating; Teao Enclosure Type; Steel Frame Material; B Insulation Class; 1.8 to 2 Amp Motor Fla; Yes Reversible; 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Double Flat; Bearing Type Ball (Drive End); Number Of Poles 6; Overall Dimension 5.6 Inch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Generic Havcr Motors
UNSPSC
26101105 - Heating and cooling system motor AC
UPC/GTIN
786674019554 / 00786674019554
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.56 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/4 HP 1075 RPM 208/230V BALL BEARING SHAFT 1/2"X6
Product Type
Motor Capacitor Mounting Kit
Long Description
60 HERTZ FREQUENCY RATING; UL, CSA APPROVAL; CONDENSER FAN APPLICATION; 208 TO 230 VOLT AC 1-PHASE VOLTAGE RATING; EXTENDED STUD MOUNTING; 11 POUND WEIGHT; 1/4 HP POWER RATING; 1075 RPM SPEED RATING; TEAO ENCLOSURE TYPE; STEEL FRAME MATERIAL; B INSULATION CLASS; 1.8 TO 2 AMP MOTOR FLA; YES REVERSIBLE; 1 SERVICE FACTOR; 48 NEMA FRAME SIZE; ECONOMASTER[R] BRAND; TYPE INDUCTION RUN, PERMANENT SPLIT CAPACITOR; SHAFT TYPE DOUBLE FLAT; BEARING TYPE BALL (DRIVE END); NUMBER OF POLES 6; OVERALL DIMENSION 5.6 INCH
Manufacturer Information
Manufacturers Part Number
87256001
GTIN
00786674019554
UPC
786674019554
Taxonomies, Classifications, and Categories
Category Description
Generic HAVCR Motors
Packaging
Weight per each
11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat