368696C70S62ALT0 - PHI

368696C70S62ALT0 - C70S62 CLR HPS Alto 368696

Signify Lamps

  • $117.58 (Each)
  • $117.58 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    368696C70S62ALT0
    Manufacturer
    Signify Lamps
    Manufacturer's Part Number
    C70S62/ALTO 12PK
    Description
    C70S62 CLR HPS Alto 368696
    Lamps, Hid High Pressure Sodium, Lamp Type: C70S62/Alto, Watts: 70, Base: E39 Mogul, Life Average Rated: 24000 Hour, Ansi Specification Number: S62, Color Rendering Index: 21, Maximum Overall Length: 7 3/4 Inch, Light Output: 6500 Lumens
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid High Pressure Sodium Lamps
    UNSPSC
    39101614 - Metal halide lamp HID
    UPC/GTIN
    046677368692 / 00046677368692
    Weight per unit
    0.437 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $117.58 (Each)
    Carton
    $117.58 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    3
    Resources
    Images
     
     
    368696C70S62ALT0 - Small Image
     
    368696C70S62ALT0 - Large Image
     
    368696C70S62ALT0 - Large Image
    MSDS Sheets
     
     
    368696C70S62ALT0 - MSDS Sheet
    Attachments
     
     
    368696C70S62ALT0 - Specification Sheet
     
    368696C70S62ALT0 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    70 WTT
    Shape
    LIGHTING DIMMER, WALL DIMMER TYPE; 2.75 INCH W X 1.96 INCH D X 4.56 INCH H SIZE; MATTE WHITE FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; COMMERCIAL/RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 1000 W LOAD RATING
    Voltage Rating
    52 W
    Material, Color, and Finish
    Color
    CLEAR
    Finish
    CLEAR
    color rendering index (cri)
    1326-C
    color temperature
    614
    Dimensions and Weight
    Diameter
    75 W
    Size
    LIGHTING DIMMER, WALL DIMMER TYPE; 2.75 INCH W X 1.96 INCH D X 4.56 INCH H SIZE; MATTE WHITE FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; COMMERCIAL/RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 1000 W LOAD RATING
    Descriptions
    Description
    C70S62 CLR HPS ALTO 368696
    Product Type
    C70S62/Alto 12PK
    Long Description
    Lamps, HID High Pressure Sodium, Lamp Type: C70S62/ALTO, Watts: 70, Base: E39 Mogul, Life Average Rated: 24000 Hour, ANSI Specification Number: S62, Color Rendering Index: 21, Maximum Overall Length: 7 3/4 Inch, Light Output: 6500 Lumens
    Special Features
    HPS Standard 50-70W
    Additional Information
    Base
    STOCK STAMPED VALVE TAG, ROUND TYPE; B-907 19 GAUGE STAMPED BRASS MATERIAL; 1-1/2 INCH DIA SIZE; -40 TO 233 DEG F TEMPERATURE RATING; 25 STANDARD PACKAGE; PLBG, 1 TO 25 LEGEND; 3/16 INCH HOLE SIZE; BLACK LEGEND COLOR; BRADY. BRAND
    average life
    24000 HR
    lumens
    6.5k lm
    Manufacturer Information
    Brand
    Signify Lamps
    Manufacturers Part Number
    C70S62/ALTO 12PK
    GTIN
    00046677368692
    UPC
    046677368692
    Taxonomies, Classifications, and Categories
    Type
    HID Lamps&Specialities
    Packaging
    Weight per each
    0.437
    Carton
    1
    Uses, Certifications, and Standards
    Application
    General Lighting
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
    Suggest a new slang term for 368696C70S62ALT0

    Type in the slang term you'd like to suggest.

* All prices subject to change.