368837C1000S52AL - PHI

368837C1000S52AL - C1000S52 CLR HPS Alto 368837

Philips

  • $398.44 (Each)
  • $398.44 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    368837C1000S52AL
    Manufacturer
    Philips
    Manufacturer's Part Number
    C1000S52/ALTO
    Description
    C1000S52 CLR HPS Alto 368837
    These Lamps Pass The Epa'S TCLP Test For Non-Hazardous Materials. Ideal For Industrial Applications, Warehouses, Post Top Applications and Parking Lots.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Mercury Vapor
    UNSPSC
    39101614 - Metal halide lamp HID
    UPC/GTIN
    046677368838 / 00046677368838
    Weight per unit
    0.304 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $398.44 (Each)
    Carton
    $398.44 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    368837C1000S52AL - Small Image
     
    368837C1000S52AL - Large Image
     
    368837C1000S52AL - Large Image
    MSDS Sheets
     
     
    368837C1000S52AL - MSDS Sheet
    Attachments
     
     
    368837C1000S52AL - Specification Sheet
     
    368837C1000S52AL - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Wattage
    1003
    Voltage Rating
    250
    Material, Color, and Finish
    Color
    CLEAR
    color rendering index (cri)
    21
    color temperature
    2100
    Dimensions and Weight
    Diameter
    78
    Descriptions
    Description
    C1000S52 CLR HPS ALTO 368837
    Product Type
    C1000S52/Alto
    Long Description
    These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
    Additional Information
    Operating Position
    Universal
    beam angle
    25
    Base
    Single Contact Mogul Screw
    Manufacturer Information
    Brand
    Signify Lamps
    Manufacturers Part Number
    C1000S52/ALTO
    GTIN
    00046677368838
    UPC
    046677368838
    Taxonomies, Classifications, and Categories
    Category Description
    MERCURY VAPOR
    Packaging
    Weight per each
    0.304
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
    Suggest a new slang term for 368837C1000S52AL

    Type in the slang term you'd like to suggest.

* All prices subject to change.