34ELL90 - 3/4" 90D Standard Elbow

Plastibond

  • $43.34 (Each)
  • $43.34 (Each)

  • $1,083.40 (Per 25)

  • $4,333.62 (Per 100)

In-Stock: 2 available locally (Longview, TX) (change location)
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
34ELL90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-3/4X90
Description
3/4" 90D Standard Elbow
3/4X90 Standard Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200207 / 00784011200207
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.34 (Each)
Carton
$1,083.40 (Per 25)
Stock Availability
Longview
2 (Check another store)
All Stores
840
Resources
Images
 
 
34ELL90 - Large Image
Attachments
 
 
34ELL90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Descriptions
Description
3/4" 90D STANDARD ELBOW
Product Type
Rigid Conduit Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; NIPPLE LENGTH 12-1/2 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL
Additional Information
Color Red; Nipple Length 12-1/2 Inch
Long Description
RIGID CONDUIT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR FINISH; UL 6/6A, CSA C22.2 APPROVAL; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
4-1/2 Inch
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-3/4X90
Brand
PLASTIBOND
Model
Series PRHELB
GTIN
00784011200207
UPC
784011200207
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
3/4 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.24
Carton
25
Uses, Certifications, and Standards
Approval
UL 6/6A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat