We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
PB112XCLAL - PLB

PB112XCLAL - Redhot 1-1/2" X Close Aluminum Nipple

Plasti-Bond

  • $24.75 (for 1 Each)
  • $24.75 (1 Each)
  • $618.66 (25 Each)
  • $2,474.66 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PB112XCLAL
    Manufacturer
    Plasti-Bond
    Manufacturer's Part Number
    PRNIP-AL-1-1/2XCL
    Description
    Redhot 1-1/2" X Close Aluminum Nipple
    Aluminum Material; 25 Standard Package; 1-1/2 Inch Trade Size; REDH2OT. Brand; Close Nipple
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Elbows, CPLG, Nipples, Running - Aluminum  Mark as Incorrect
    Suggest a New Category
    Classification
    All Plastibond Fittings
    UNSPSC
    N/A
    UPC/GTIN
    784011221042 / 00784011221042
    Weight per unit
    10 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $24.75 (1 Each)
    Carton
    $24.75 (1 Each)
    Standard Packaging
    $618.66 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    32 Each
    Resources
    Specifications Sheets
     
     
    PB112XCLAL - Specification Sheet
    Images
     
     
    PB112XCLAL - Small Image
     
    PB112XCLAL - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1-1/2 INCH
    Material
    ALUMINUM
    Descriptions
    Product Type
    Conduit Nipple
    Description
    REDHOT 1-1/2" X CLOSE ALUMINUM NIPPLE
    Long Description
    ALUMINUM MATERIAL; 25 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; REDH2OT. BRAND; CLOSE NIPPLE
    CONDUIT NIPPLE, ALUMINUM; TRADE SIZE 1-1/2 INCH; STANDARD PACKAGE 25; REDH2OT[R] BRAND; CLOSE NIPPLE
    Additional Information
    CLOSE NIPPLE
    Commodity Description
    Elbows, Couplings, Nipples, Running Thread - Aluminum
    Manufacturer Information
    Manufacturers Part Number
    PRNIP-AL-1-1/2XCL
    Brand
    PLASTIBOND
    ROBROY INDUSTRIES / C.C. KORNS
    PLASTI-BOND
    GTIN
    00784011221042
    UPC
    784011221042
    Taxonomies, Classifications, and Categories
    Category Description
    ALL PLASTIBOND FITTINGS
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Standard Package
    25 A
    Weight per each
    0
    Carton
    1
    Package
    25
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    32 Athens

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PB112XCLAL

    Type in the slang term you'd like to suggest.

* All prices subject to change.