PBEL39SAL - 1" Redhot Alu 90D Fem-Fem Elbow

Plastibond

  • $180.35 (Each)
  • $180.35 (Each)

  • $2,705.25 (Per 15)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBEL39SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PREL39SA
Description
1" Redhot Alu 90D Fem-Fem Elbow
1 Al 90 Fem-Fem Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011219483 / 00784011219483
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.35 (Each)
Standard Packaging
$2,705.25 (Per 15)
Resources
Images
 
 
PBEL39SAL - Small Image
 
PBEL39SAL - Large Image
Attachments
 
 
PBEL39SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED
Descriptions
Description
1" REDHOT ALU 90D FEM-FEM ELBOW
Product Type
Elbow
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; FEMALE CONNECTION TYPE; 1 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; ENCLOSURE TYPE CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD NEC/CEC, ISO 9001; EL MODEL
Long Description
ELBOW, ALUMINUM MATERIAL; 2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED FINISH; FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; 1 INCH TRADE SIZE; 1 TRADE SIZE IN INCH; 1 TRADE SIZE - FRACTIONAL; 90 DEG BEND ANGLE; REDH2OT. BRAND
Additional Information
APPLICABLE STANDARD NEC/CEC
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Trade Size - Fractional
1
Bend Angle
90 DEG
Connection Type
Female
Manufacturer Information
Manufacturers Part Number
PREL39SA
Brand
ROBROY
GTIN
00784011219483
UPC
784011219483
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size in inch
1
Trade Size
1 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.3
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat