PBLBY35SAL - PLB

PBLBY35SAL - LBY35SA Crouse Hinds

Plastibond

  • Special Order Item
  • $0.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PBLBY35SAL
    Manufacturer
    Plastibond
    Manufacturer's Part Number
    PRLBY35
    Description
    LBY35SA Crouse Hinds
    Service Entrance Elbow, Threaded Installation; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior Ferrous; Trade Size 1 Inch; Approval Ul 886; Used On Rigid Conduit; REDH2OT[R] Brand; Lby Model
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Rigid Conduit Fittings - Rigid Conduit Fittings - Steel  Mark as Incorrect
    Suggest a New Category
    Classification
    All Plastibond Fittings
    UNSPSC
    N/A
    UPC/GTIN
    784011208265 / 00784011208265
    Weight per unit
    1.7 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    PBLBY35SAL - Large Image
     
    PBLBY35SAL - Small Image
    Specifications Sheets
     
     
    PBLBY35SAL - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1 INCH
    Material
    2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FERROUS
    Descriptions
    Product Type
    Elbow
    Description
    LBY35SA CROUSE HINDS
    Commodity Description
    Rigid Conduit Fittings - Steel
    Long Description
    SERVICE ENTRANCE ELBOW, THREADED INSTALLATION; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FERROUS; TRADE SIZE 1 INCH; APPROVAL UL 886; USED ON RIGID CONDUIT; REDH2OT[R] BRAND; LBY MODEL
    Manufacturer Information
    Manufacturers Part Number
    PRLBY35
    Model
    LBY
    Brand
    ROBROY INDUSTRIES / C.C. KORNS
    PLASTIBOND
    PLASTI-BOND
    GTIN
    00784011208265
    UPC
    784011208265
    Taxonomies, Classifications, and Categories
    Category Description
    ALL PLASTIBOND FITTINGS
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Standard Package
    4 IN
    Weight per each
    1.7
    Carton
    1
    Uses, Certifications, and Standards
    Used On
    RIGID CONDUIT
    Installation
    THREADED
    Approval
    UL 886
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PBLBY35SAL

    Type in the slang term you'd like to suggest.

* All prices subject to change.