PRHELB3X90 - 3" 90D Standard Elbow

Plastibond

  • $326.65 (Each)
  • $326.65 (Each)

  • $16,332.64 (Per 50)

  • $32,665.28 (Per 100)

In-Stock: 1 available locally (Mansfield, TX) (change location)
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
PRHELB3X90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-3X90
Description
3" 90D Standard Elbow
3X90 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200443 / 00784011200443
Weight per unit
23.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.65 (Each)
Carton
$326.65 (Each)
Standard Packaging
$16,332.64 (Per 50)
Stock Availability
Mansfield
1 (Check another store)
DFW RDC
0
All Stores
427
Resources
Images
 
 
PRHELB3X90 - Large Image
Attachments
 
 
PRHELB3X90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
3" 90D STANDARD ELBOW
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; NIPPLE LENGTH 32 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, UL (CANADA AND US), CSA C22.2, ETL APPROVAL; 50 STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE
Additional Information
Diameter 3.08 Inch (Internal) x 3.58 Inch (External); Threaded Protector Cap Color Blue
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Bend Radius
13 INCH
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-3X90
Brand
PLASTIBOND
Model
Series PRHELB
GTIN
00784011200443
UPC
784011200443
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
23.58
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, UL (Canada and US), CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRHELB3X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHELB3X90.

Elbow, 3 In Trade Size, 90 ° Connection Orientation, 13 In Bend Radius, External...
  • Our Part #: 3ELL90
  • Mansfield Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-3X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 50 ($16,332.64) ·
3ELL90 - Robroy/Plasti-Bond

Mansfield Availability: In Stock

Total Availability: In Stock

Book Price

$326.65

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRHELB3X90, though they may not be 100% alike.

3" 90D Perma Cote Elbow
  • Our Part #: PMEL300X90
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PCT
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($284.93) ·
PMEL300X90 - Robroy/Perma Cote

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$284.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat