PRNIPAL12XCL - 1/2XCLOSE Redhot Alu Nipple

Plastibond

  • $35.75 (Each)
  • $35.75 (Each)

  • $893.70 (Per 25)

  • $3,574.80 (Per 100)

In-Stock: 128 available locally (Athens, TX) ( change location)
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
PRNIPAL12XCL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1/2XCL
Description
1/2XCLOSE Redhot Alu Nipple
1/2XCLOSE Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220601 / 00784011220601
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.75 (Each)
Carton
$35.75 (Each)
Standard Packaging
$893.70 (Per 25)
Stock Availability
Athens
128 (Check another store)
Tyler
0
All Stores
128
Resources
Images
 
 
PRNIPAL12XCL - Large Image
Attachments
 
 
PRNIPAL12XCL - Specification Sheet
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
Aluminum
Descriptions
Description
1/2XCLOSE REDHOT ALU NIPPLE
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 25 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; REDH2OT. BRAND; CLOSE NIPPLE
Additional Information
CLOSE NIPPLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Product Type
Conduit Nipple
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 1-1/8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRNIP-AL-1/2XCL
GTIN
00784011220601
UPC
784011220601
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.05
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 128

Location search:

Greater Tyler Area

Location Stock Available
Athens
128 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PRNIPAL12XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRNIPAL12XCL.

1/2XCLOSE Al Nipple
  • Our Part #: PB12XCLAL
  • Athens Availability: 128
  • Total Availability: In Stock
  • MFR Part #: PRNIP-AL-1/2XCL
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($893.70) ·
PB12XCLAL - Robroy/Plasti-Bond

Athens Availability: In Stock

Total Availability: In Stock

Book Price

$35.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat