FST250KIT1 - 8.5OZ Foam Duct Sealant Kit Single

American Polywater

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Cedar Park, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FST250KIT1
Manufacturer
American Polywater
Manufacturer's Part Number
FST-250KIT1
Description
8.5OZ Foam Duct Sealant Kit Single
1 - 8.5-Oz Two-Part FST Foam Sealant Caulking Tube (Cat# FST-250); 3 - Mixing Nozzles; 4 - 24" Foam Damming Strips (Cat# FST-Dam); 1 - 12" Sanding Cloth; 1 - Pair Of Gloves; 1 - Positioning Rod For Foam Dam; 1 - Pre-Treating Wipe (Cat# HP-P158ID); 1 - Resealing Cap; 1 - Instruction Sheet. Tool-250 Not Included - Sold Separately. Protects Conduit and Raceway Systemsfst™Closed-Cell Sealant Provides Superior Pressure-Blocking In The Toughest Environments. It Stops Water, Methane, and Other Gases to Keep Elec
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39131608 - Duct sealing system
UPC/EAN/GTIN
027868045721 / 0027868045721 / 00027868045721
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Cedar Park
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
FST250KIT1 - Small Image
 
FST250KIT1 - Large Image
Other Links
 
 
FST250KIT1 - Other
 
FST250KIT1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Brown liquid, tan foam
Dimensions and Weight
Size
8.5
Descriptions
Product Type
8.5-Oz Foam Duct Sealant Kit Single
extra long description
PWTR FST-250KIT1 8.5-Oz Foam Duct S
Description
8.5OZ FOAM DUCT SEALANT KIT SINGLE
Long Description
1 - 8.5-oz two-part FST Foam Sealant caulking tube (cat# FST-250); 3 - mixing nozzles; 4 - 24" foam damming strips (cat# FST-DAM); 1 - 12" sanding cloth; 1 - pair of gloves; 1 - positioning rod for foam dam; 1 - pre-treating wipe (cat# HP-P158ID); 1 - resealing cap; 1 - instruction sheet. TOOL-250 NOT INCLUDED - SOLD SEPARATELY. Protects Conduit and Raceway SystemsFST™closed-cell sealant provides superior pressure-blocking in the toughest environments. It stops water, methane, and other gases to keep elec
Special Features
duct sealant, reenterable, closed cell, water block, durable, easy install,
Additional Information
Temperature Range
-20°F - 200°F
specific gravity
1.22 @25° C
Manufacturer Information
Brand
AMERICAN POLYWATER
Manufacturers Part Number
FST-250KIT1
GTIN
00027868045721
UPC
027868045721
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Foam Duct Sealant
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
closed-cell duct sealant prviding superior pressure-blocking power
standard
NEC Article 225.27, 230.8, 300.5, 300.7, 501.15; TIA-758-B stnadard 5.1.1.2.8,5.4.2.3, 7.4.2.8.1; UL 94, IEEE1210,
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat