LZ640 - 5 Gallon Polywater Lubricant LZ

American Polywater

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LZ640
Manufacturer
American Polywater
Manufacturer's Part Number
LZ-640
Description
5 Gallon Polywater Lubricant LZ
5-Gal. Pail. Can Be Used On All Types Of Cable Jacketspolywater® LZ Offers Proven Cable Compatibility, Superior Combustion Resistance, and An Inherently Low Coefficient Of Friction. Polywater LZ Should Be Specified For Installations Of LSZH/LSHF Cable In Ducts and Where Fire Propagation Is A Concern.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
027868067303 / 0027868067303 / 00027868067303
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LZ640 - Small Image
 
LZ640 - Large Image
Other Links
 
 
LZ640 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
5
Descriptions
Long Description
5-gal. pail. Can be Used on All Types of Cable JacketsPolywater® LZ offers proven cable compatibility, superior combustion resistance, and an inherently low coefficient of friction. Polywater LZ should be specified for installations of LSZH/LSHF cable in ducts and where fire propagation is a concern.
Special Features
low smoke zero halogen lubricant, cpe/cspe cable compatible, low friction coefficient, universal, specification grade, compatible, safe
Product Type
5-Gal Polywater® Lubricant LZ
extra long description
PWTR LZ-640 5-Gal Polywater® Lubric
Description
5 GALLON POLYWATER LUBRICANT LZ
Additional Information
specific gravity
.99
Dielectric Strength
conductive
odor
Does not apply
pour point
Does not apply
lubricant type
LSZH/universal cable pulling lubricant
flammability
Non-Flammable
Flash Point
None
Manufacturer Information
Brand
AMERICAN POLYWATER
Manufacturers Part Number
LZ-640
GTIN
00027868067303
UPC
027868067303
Taxonomies, Classifications, and Categories
Type
Cable Pulling Lubricant
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
Application
low smoke zero halogen cable, CPE cable, CSPE cable, installations of LSZH/LSHF cable in ducts and where fire propagation is a concern, all types of cable jackets, nuclear and other generation plants, mass transit systems and airports, oil and petrochemical
standard
IEEE 1210, UL Listed, UL listed to Canadian Safety Standards, ASTM Standard 16393
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat