6330 - POR

Also in stock

SW58 - 5/8" Galv Square Washer - M & W Electric MFG. CO.
$2.04Per Each

M & W Electric MFG. CO.
5/8" Galv Square Washer


View or Compare

6330 - 5/8" Galv Square Washer

Tiffin Insulators CO.

  • $2.04 (for 1 Each)
  • $2.04 (1 Each)
  • $204.00 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6330
    Manufacturer
    Tiffin Insulators CO.
    Manufacturer's Part Number
    6330
    Description
    5/8" Galv Square Washer
    Square Washer, Galvanized Finish, Square Head Style, 1 CT;100 PK Package Quantity, 0.13 LB Weight
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
    UNSPSC
    -
    UPC/EAN/GTIN
    78516787346
    Weight per unit
    0.13 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.04 (1 Each)
    Standard Packaging
    $204.00 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    69 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    Galvanized
    Descriptions
    Product Type
    Square Washer
    Long Description
    Square Washer, Galvanized Finish, Square Head Style, 1 CT;100 PK Package Quantity, 0.13 lb Weight
    Short Description
    Square Washer, Square Head, Galvanized, 100 PK
    Description
    5/8" GALV SQUARE WASHER
    Additional Information
    Head Style
    Square
    package quantity
    1 CT;100 PK
    Manufacturer Information
    Brand
    TIFFIN INSULATORS CO.
    Manufacturers Part Number
    6330
    Taxonomies, Classifications, and Categories
    Category Description
    Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
    Packaging
    Weight
    0.13 lb
    Weight per each
    0.13
    Carton
    1
    Package
    100
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Houston RDC

    A-L

    Location Stock Available
    View Store
    2 Bastrop

    M-Z

    Location Stock Available
    View Store
    66 Temple


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6330

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

1082 - 5/8" Galv Square Nut - Tiffin Insulators CO.

From Tiffin Insulators CO.,
5/8" Galv Square Nut

$1.26
Per Each
Item Details

6282 - 5/8" X 12" Eyebolt - Tiffin Insulators CO.

From Tiffin Insulators CO.,
5/8" X 12" Eyebolt

$9.27
Per Each
Item Details

1256 - 2" Weatherhead - Bridgeport Fittings

From Bridgeport Fittings,
2" Weatherhead

$1,179.99
Per 100 Each
Item Details



106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$121.99
Per 100 Each
Item Details

ARP00006CH2 - 2 Inch Hub Closure Plate Enc Meter Socket Accessor - Eaton Corp

From Eaton Corp,
2 Inch Hub Closure Plate Enc Meter Socket Accessor

$11.22
Per Each
Item Details

GRC3834 - 3/8"-3/4" 1/0 Ground Clamp - Nsi Industries

From Nsi Industries,
3/8"-3/4" 1/0 Ground Clamp

$247.13
Per 100 Each
Item Details