P253109 - 52IN 4BLD CLG Fan

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P253109
Manufacturer
Progress
Manufacturer's Part Number
P2531-09
Description
52IN 4BLD CLG Fan
52 In Four-Blade Fan With Reversible Natural Cherry/Cherry Blades and A Brushed Nickel Finish. The Clifton Heights Ceiling Fan Offers Great Performance and Value. This Contemporary Styled Fan Features A Powerful, 3-Speed Motor That Can Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch. Can Be Used to Comply With California Title 20.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247163540 / 00785247163540
Weight per unit
19.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P253109 - Large Image
 
P253109 - Large Image
 
P253109 - Large Image
 
P253109 - Large Image
 
P253109 - Large Image
 
P253109 - Large Image
 
P253109 - Large Image
 
P253109 - Large Image
 
P253109 - Large Image
 
P253109 - Small Image
Other Links
 
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
 
P253109 - Other
Attachments
 
 
P253109 - Specification Sheet
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
Steel
Dimensions and Weight
Height
15.75
Width
52
Descriptions
Description
52IN 4BLD CLG FAN
extra long description
PROG P2531-09 P2531-09 52IN 4-BLADE
Product Type
P2531-09 52IN 4-Blade Ceiling Fan
Long Description
52 in four-blade Fan with reversible Natural Cherry/Cherry blades and a Brushed Nickel finish. The Clifton Heights ceiling fan offers great performance and value. This contemporary styled fan features a powerful, 3-speed motor that can be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch. Can be used to comply with California Title 20.
Additional Information
pallet quantity
40
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2531-09
GTIN
00785247163540
UPC
785247163540
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight per each
19.91
Carton
1
Uses, Certifications, and Standards
standard
UL listed.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat