P300305028CS - 26W 30K/40K SW Everlume 24" Linear

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P300305028CS
Manufacturer
Progress
Manufacturer's Part Number
P300305-028-CS
Description
26W 30K/40K SW Everlume 24" Linear
Incorporate A Versatile Lighting Solution With Then 1-Light Satin White 24-Inch Frosted Glass Led Modern Bath Vanity Light. The Thin Rectangular Frame Is Coated In A Crisp Satin White Finish For A Clean Aesthetic. Light Diffuses Through A Light Guide Covered By A Frosted Polycarbonate Diffuser Shade That Provides Even Illumination Without Dark Spots, Shadows, or Glare.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247244942 / 00785247244942
Weight per unit
4.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P300305028CS - Large Image
 
P300305028CS - Large Image
 
P300305028CS - Large Image
 
P300305028CS - Large Image
 
P300305028CS - Large Image
 
P300305028CS - Large Image
 
P300305028CS - Large Image
 
P300305028CS - Small Image
Other Links
 
 
P300305028CS - Other
 
P300305028CS - Other
 
P300305028CS - Other
 
P300305028CS - Other
 
P300305028CS - Other
 
P300305028CS - Other
 
P300305028CS - Other
 
P300305028CS - Other
 
P300305028CS - Other
Attachments
 
 
P300305028CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Current Rating
0.21666666666666667
Number of Lamps
1
Lamp Type
integrated LED
Material, Color, and Finish
fixture material
aluminum
Color
White
Dimensions and Weight
Size
24.02 in x 1.38 in x 5 in
Descriptions
Product Type
P300305-028-CS 1-26W Led 24IN Lin Bath
extra long description
PROG P300305-028-CS P300305-028-CS
Description
26W 30K/40K SW EVERLUME 24" LINEAR
Long Description
Incorporate a versatile lighting solution with then 1-Light Satin White 24-Inch Frosted Glass LED Modern Bath Vanity Light. The thin rectangular frame is coated in a crisp satin white finish for a clean aesthetic. Light diffuses through a light guide covered by a frosted polycarbonate diffuser shade that provides even illumination without dark spots, shadows, or glare.
Additional Information
pallet quantity
160
Light Distribution
Ambient
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P300305-028-CS
GTIN
00785247244942
UPC
785247244942
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
4.28
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
FCC Title 47, Part 15, Class B
Mounting
wall;ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat