P319320 - Prog P3193-20 Bath BRKT 4

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P319320
Manufacturer
Progress
Manufacturer's Part Number
P3193-20
Description
Prog P3193-20 Bath BRKT 4
Four-Light Bath Fixture Featuring Soft Angles, Curving Lines and Etched Glass Shades That Mount Up or Down. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247134977 / 00785247134977
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P319320 - Large Image
 
P319320 - Large Image
 
P319320 - Large Image
 
P319320 - Large Image
 
P319320 - Large Image
 
P319320 - Large Image
 
P319320 - Small Image
Other Links
 
 
P319320 - Other
 
P319320 - Other
 
P319320 - Other
 
P319320 - Other
 
P319320 - Other
 
P319320 - Other
 
P319320 - Other
 
P319320 - Other
Attachments
 
 
P319320 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
fixture material
steel
Style
Transitional
Dimensions and Weight
Size
33.25 in x 7.375 in x 8.25 in
Descriptions
Long Description
Four-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.
Product Type
P3193-20 Bath BRKT 4-100W Med
extra long description
PROG P3193-20 P3193-20 BATH BRKT 4-
Description
PROG P3193-20 BATH BRKT 4
Additional Information
pallet quantity
25
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3193-20
Brand
PROGRESS
GTIN
00785247134977
UPC
785247134977
Taxonomies, Classifications, and Categories
Type
Vanity Light
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
11.2
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat