P462320 - 5-100W Abz Chandelier

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P462320
Manufacturer
Progress
Manufacturer's Part Number
P462320
Description
5-100W Abz Chandelier
Five-Light Chandelier With Etched Umber Linen Glass From The Bravo Collection. Linear Elements Stream Throughout The Fixture to Compose A Relaxed But Exotic Ambiance. Generously Scaled Glass Shades Add Distinction Against The Antique Bronze Finish and Provide Pleasing Illumination to Your Room. Six Feet Of 9 Gauge Chain Is Supplied For Ceiling Chain Mount. Bravo Possesses A Smart Simplicity to Complement Today'S Home Entirely With Confidence and Style.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247166329 / 00785247166329
Weight per unit
18.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P462320 - Large Image
 
P462320 - Large Image
 
P462320 - Large Image
 
P462320 - Large Image
 
P462320 - Large Image
 
P462320 - Large Image
 
P462320 - Large Image
 
P462320 - Small Image
Attachments
 
 
P462320 - Specification Sheet
Other Links
 
 
P462320 - Other
 
P462320 - Other
 
P462320 - Other
 
P462320 - Other
 
P462320 - Other
 
P462320 - Other
 
P462320 - Other
 
P462320 - Other
 
P462320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
5
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
fixture material
steel
Style
Transitional;Modern
Dimensions and Weight
Height
23
Length
27
Width
27
Descriptions
Description
5-100W ABZ CHANDELIER
Product Type
P4623-20 5-100W Med Chandelier
extra long description
PROG P4623-20 P4623-20 5-100W MED C
Long Description
Five-light chandelier with etched umber linen glass from the Bravo collection. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Antique Bronze finish and provide pleasing illumination to your room. Six feet of 9 gauge chain is supplied for ceiling chain mount. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style.
Additional Information
pallet quantity
12
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P462320
GTIN
00785247166329
UPC
785247166329
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
18.82
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling chain hung
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat