P469709 - 100W Chandelier

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P469709
Manufacturer
Progress
Manufacturer's Part Number
P469709
Description
100W Chandelier
Invite The Beauty Of Light Into Your Home With This Brushed Nickel Nine-Light, Two-Tier Chandelier. Invite Provides A Welcoming Silhouette With A Unique Shade Comprised Of An Inner Glass Globe Encircled By A Translucent Sheer Mylar Shade. The Rich, Layering Effect Creates A Dreamy Look That Is Both Elegant and Modern. Offered As A Complete Collection, The Invite Styling Can Be Carried Throughout Your Home or As A Focal Style In A Special Room.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247178834 / 00785247178834
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P469709 - Other
 
P469709 - Other
 
P469709 - Other
 
P469709 - Other
 
P469709 - Other
 
P469709 - Other
 
P469709 - Other
 
P469709 - Other
 
P469709 - Other
Images
 
 
P469709 - Large Image
 
P469709 - Large Image
 
P469709 - Large Image
 
P469709 - Large Image
 
P469709 - Large Image
 
P469709 - Large Image
 
P469709 - Large Image
 
P469709 - Small Image
Attachments
 
 
P469709 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
9
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Style
Modern;Transitional
Finish
PLATED
Color
Silver
fixture material
steel
Dimensions and Weight
Height
26.5
Length
35.625
Width
35.625
Descriptions
Description
100W CHANDELIER
Product Type
P4697-09 9-100W Med Chandelier
extra long description
PROG P4697-09 P4697-09 9-100W MED C
Long Description
Invite the beauty of light into your home with this Brushed Nickel nine-light, two-tier chandelier. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Additional Information
pallet quantity
4
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P469709
Brand
PROGRESS BRAND
GTIN
00785247178834
UPC
785247178834
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling Stem Hung With 6 Links Of Chain
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat