P472071 - 4LT 60W Chandelier

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P472071
Manufacturer
Progress
Manufacturer's Part Number
P4720-71
Description
4LT 60W Chandelier
Fixtures Within The Trestle Collection Offer A Handsome Look For Industrial or Rustic Living Spaces. Featuring A Hand Painted Cage With Geometric Elements, Pendant and Linear Options Can Revive A Look Over Kitchen Island or Bar, As Well As Dining and Living Spaces. The Gilded Iron Finish Is Enhanced By Hand-Painted Oak Accent. Four-Light Island Light.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247192427 / 00785247192427
Weight per unit
20.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P472071 - Large Image
 
P472071 - Large Image
 
P472071 - Large Image
 
P472071 - Large Image
 
P472071 - Large Image
 
P472071 - Large Image
 
P472071 - Large Image
 
P472071 - Large Image
 
P472071 - Large Image
 
P472071 - Small Image
 
P472071 - Video
Other Links
 
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
 
P472071 - Other
Attachments
 
 
P472071 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Black
fixture material
steel
Finish
Painted
Style
Urban Industrial;Farmhouse
Dimensions and Weight
Width
15
Height
20.375
Length
32.5
Descriptions
Product Type
P4720-71 4-60W Med Linear Chand
extra long description
PROG P4720-71 P4720-71 4-60W MED LI
Description
4LT 60W CHANDELIER
Long Description
Fixtures within the Trestle collection offer a handsome look for industrial or rustic living spaces. Featuring a hand painted cage with geometric elements, pendant and linear options can revive a look over kitchen island or bar, as well as dining and living spaces. The Gilded Iron finish is enhanced by hand-painted oak accent. Four-light island light.
Additional Information
pallet quantity
8
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
media
Yes
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P4720-71
GTIN
00785247192427
UPC
785247192427
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Linear Chandelier
Packaging
Weight per each
20.8999
Carton
1
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat