P513120 - 1LT 100W Pend FX

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P513120
Manufacturer
Progress
Manufacturer's Part Number
P5131-20
Description
1LT 100W Pend FX
One-Light Antique Bronze Mini-Pendant With Etched Glass Shade.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247169122 / 00785247169122
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P513120 - Large Image
 
P513120 - Large Image
 
P513120 - Large Image
 
P513120 - Large Image
 
P513120 - Large Image
 
P513120 - Small Image
Other Links
 
 
P513120 - Other
 
P513120 - Other
 
P513120 - Other
 
P513120 - Other
 
P513120 - Other
 
P513120 - Other
 
P513120 - Other
Attachments
 
 
P513120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Finish
Painted
fixture material
steel
Style
Transitional;Farmhouse
Color
Bronze
Dimensions and Weight
Length
5.8125
Width
5.8125
Height
6
Descriptions
Description
1LT 100W PEND FX
Product Type
P5131-20 1-100W Med Mini Pendant
extra long description
PROG P5131-20 P5131-20 1-100W MED M
Long Description
One-light Antique Bronze mini-pendant with etched glass shade.
Additional Information
pallet quantity
12
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5131-20
GTIN
00785247169122
UPC
785247169122
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat