P530020 - 1-100W Abz Pend LT FX

Progress

  • $61.80 (Each)
  • $61.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P530020
Manufacturer
Progress
Manufacturer's Part Number
P530020
Description
1-100W Abz Pend LT FX
One-Light Mini-Pendant With Etched Umber Linen Glass. Linear Elements Stream Throughout The Fixture to Compose A Relaxed But Exotic Ambiance. Generously Scaled Glass Shades Add Distinction Against The Antique Bronze Finish and Provide Pleasing Illumination to Your Room. Bravo Possesses A Smart Simplicity to Complement Today'S Home Entirely With Confidence and Style.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247166268 / 00785247166268
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.80 (Each)
Resources
Images
 
 
P530020 - Large Image
 
P530020 - Large Image
 
P530020 - Large Image
 
P530020 - Large Image
 
P530020 - Large Image
 
P530020 - Small Image
Other Links
 
 
P530020 - Other
 
P530020 - Other
 
P530020 - Other
 
P530020 - Other
 
P530020 - Other
 
P530020 - Other
 
P530020 - Other
Attachments
 
 
P530020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
fixture material
steel
Style
Transitional
Dimensions and Weight
Height
6.5
Length
7.25
Width
7.25
Descriptions
Description
1-100W ABZ PEND LT FX
Long Description
One-light mini-pendant with etched umber linen glass. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Antique Bronze finish and provide pleasing illumination to your room. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style.
Product Type
P5300-20 1-100W Med Mini Pendant
extra long description
PROG P5300-20 P5300-20 1-100W MED M
Additional Information
Coating
Hand Painted
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Manufacturers Part Number
P530020
Brand
PROGRESS BRAND
GTIN
00785247166268
UPC
785247166268
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling Stem Hung With 6 Links Of Chain
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat