10711C - Pro Drywall Saw

Platinum Tools

  • $14.77 (Each)
  • $14.77 (Each)

  • $59.08 (Per 4)
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
10711C
Manufacturer
Platinum Tools
Manufacturer's Part Number
10711C
Description
Pro Drywall Saw
Pro Drywall Saw, 160 MM;6-1/4 In Blade Length, High Carbon Steel Blade Material, Black;Yellow Color, Plastic;Plywood Cutting Material, Polypropylene;Thermoplastic Elastomer Handle Material, 1-1/2 In;38 MM Overall Depth, 14 In;356 MM Overall Length, 3-7/8 In;99 MM Overall Width, Heavy Duty Handle Special Features, 6.1 Oz Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
849160001652 / 8491600016522 / 00849160001652
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.77 (Each)
Standard Packaging
$59.08 (Per 4)
Resources
Images
 
 
10711C - Large Image
 
10711C - Small Image
 
10711C - Small Image
 
10711C - Large Image
Specifications Sheets
 
 
10711C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
High Carbon Steel
Handle Material
Polypropylene;Thermoplastic Elastomer
Color
Yellow;Black
Dimensions and Weight
Overall Length
14 in;356 mm
Descriptions
Product Type
Pro Drywall Saw
Long Description
Pro Drywall Saw, 160 mm;6-1/4 in Blade Length, High Carbon Steel Blade Material, Black;Yellow Color, Plastic;Plywood Cutting Material, Polypropylene;Thermoplastic Elastomer Handle Material, 1-1/2 in;38 mm Overall Depth, 14 in;356 mm Overall Length, 3-7/8 in;99 mm Overall Width, Heavy Duty Handle Special Features, 6.1 oz Weight
Features
Designed with the professional installer in mind, the teeth are precision ground for fast and effortless cutting in both directions, push and pull. The blade is extra thick (1.8mm) to prevent bending and breaking during use, whether cutting, punching or scoring.
Short Description
Pro Drywall Saw, High Carbon Steel, 14 in L
Special Features
Heavy Duty Handle
Description
PRO DRYWALL SAW
extra long description
PLATINUM 10711C PRO Drywall Saw
Additional Information
Blade Length
6-1/4 in;160 mm
cutting material
Plastic;Plywood
Overall Width
3-7/8 in;99 mm
Overall Depth
1-1/2 in;38 mm
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
10711C
GTIN
00849160001652
UPC
849160001652
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Removal Tool
Packaging
Weight
6.1 oz
Weight per each
0.43
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat