1501520J - Jacket Stripper 20/Jar

Platinum Tools

  • $216.80 (Each)
  • $216.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1501520J
Manufacturer
Platinum Tools
Manufacturer's Part Number
15015-20J
Description
Jacket Stripper 20/Jar
Counter Jar 20 PCS Of PN15015
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
27111510 - Stripping tools
UPC/EAN/GTIN
849160005063 / 8491600050632 / 00849160005063
Weight per unit
1.3269 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.80 (Each)
Resources
Images
 
 
1501520J - Large Image
 
1501520J - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
JACKET STRIPPER 20/JAR
Long Description
Counter Jar 20 pcs of PN15015
Special Features
Removes the cable jacket on Cat5/5e/6 cables; Accepts cable diameters from 0.18" to 0.25" (4.5mm - 6.3mm); No adjustments required; easily switch from one cable type or insulation to another; Does not nick inner conductors; Recommended for PVC cable jackets.
Product Type
Counter Jar 20 PCS Of PN15015
extra long description
PLATINUM 15015-20J Counter Jar 20 p
Features
Counter Jar, 20 pcs. of PN 15015. , 849160005063
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
15015-20J
GTIN
00849160005063
UPC
849160005063
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Wire Strippers
Packaging
Weight per each
1.3269
Carton
1
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat